Shop All Bilateral Key Stock
Zoro Select
Bilateral Key Stock, 12 in L, 1/4 in W, 1/4 in H, Aluminum
Mfr # WWG040250025012
Zoro # G3212036
product price: $5.89
/ea
$5.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Type Bilateral
- Length 12 in
- Width 1/4 in
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # WWG040250025012
- Zoro # G3212036
- Country of Origin United States
- Category Bilateral Key Stock
Dimensions
Length | 12 in |
Width | 1/4 in |
Height | 1/4 in |
Length Tolerance | +0.000/-0.125 in |
Size | 1/4 x 1/4" |
Width Tolerance | +/-0.008 in |
Details
Item | Key Stock |
System of Measurement | Inch |
Type | Bilateral |
Material | Aluminum |
Finish | Plain |
Tensile Strength (PSI) | 18,000 psi |
Thickness Tolerance | -0.002 in |
Features | Non-Magnetic |
Application | Make Your Own Key |
Rockwell Hardness | BHN 30 |
Key Shape | Straight |
Material Grade/Class | QQ-A-225/8 |
Tensile Strength | 18,000 psi |
Key Type | Bilateral |
Manufacturer Location | Made in USA* |
Made in North America | Yes |
Description
Key Stock,12 in L,Aluminum,1/4 in W, System of Measurement Inch, Material Aluminum, Material Grade/Class QQ-A-225/8, Finish Plain, Height 1/4 in, Thickness Tolerance +/-0.008 in, Length 12 in, Length Tolerance +0.000/-0.125 in, Width 1/4 in, Width Tolerance +/-0.008 in, Pack Size Small Pack, Made in North America Yes, Key Shape Straight, Rockwell Hardness BHN 30, Features Non-Magnetic, Tensile Strength 18,000 psi, Manufacturer Location Made in USA*, Key Type Bilateral
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Wood Screw, #6, 1 in, Chrome Steel Oval Head Slotted Drive, 60 PK (62197)
- ZORO SELECT Spring Pin, Slot, 302SS, 1/4x2 L, Pk25 (5BY70)
- LOKSERT Thread Repair Kit, Key Locking Thread Inserts, Carbon Steel (3620-6.00TWK)
- ZORO SELECT Internal Retaining Ring, Steel, Black Phosphate Finish, 50 mm Bore Dia. (DHO-50ST PA)
- ZORO SELECT Bilateral Key Stock, 12 in L, 1/2 in W, 3/4 in H, 18-8 Stainless Steel (WWG700500075012)
- ZORO SELECT Bilateral Key Stock, 12 in L, 3/8 in W, 1/2 in H, 300 Stainless Steel (WWG700375050012)
- ZORO SELECT Key Stock, 12 in L, 3/8 in W, 3/8 in H, Brass Plain (WWG060375037512)
- ZORO SELECT Bilateral Key Stock, 12 in L, 1/4 in W, 1/2 in H, 18-8 Stainless Steel (WWG700250050012)
- ZORO SELECT Undersized Key Stock, 12 in L, 3/8 in W, 3/4 in H, 18-8 Stainless Steel (WWG700375075012)
- ZORO SELECT Key Stock, 12 in L, 1 in W, 1 in H, Carbon Steel Plain (WWG551000100012)
- ZORO SELECT Key Stock, 12 in L, 5/8 in W, 5/8 in H, Carbon Steel Plain (WWG550625062512)
- Zoro Select Bilateral Key Stock