Shop All Bicycle Racks
Zoro Select
Bike Rack, 4-Bike
Mfr # 9PXM1
Zoro # G4100442
product price: $81.99
/ea
Free Shipping & Returns
$81.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Holds (4) Bikes
- Mounting In-Ground
- Width 31 in
- Height 34 in
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 9PXM1
- Zoro # G4100442
- UPC # 190735547700
- Country of Origin China
- Category Bicycle Racks
Dimensions
Width | 31 in |
Height | 34 in |
Overall Height | 34 in |
Overall Width | 31 in |
Overall Length | 44 in |
Slot Width | 27 in |
Details
Item | Bike Rack |
Holds | (4) Bikes |
Mounting | In-Ground |
Color | Silver |
Finish | Galvanized |
Number of Bikes | 4 |
Rack Style | U-Rack |
Number of Open Slots | 4 |
Capacity | 4 |
Description
Bike Rack, Number of Bikes 4, Rack Style U-Rack, Finish Galvanized, Overall Height 34 in, Overall Length 44 in, Slot Width 27 in, Mounting Location In-Ground, Color Silver, Overall Width 31 in, Rack Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XPOSE SAFETY 15 ft x 25 ft Heavy Duty 10 mil Tarp, Green/Black, Polyethylene (MTGB-1525-X)
- FIMCO Check Valve Kit for 2.1 High Flo Pump (7771833)
- AFTERMARKET S43589 Cab Mount Bushing, Front And Rear Fits Massey Ferguson (S.43589-SPX)
- ECHO Hedge Clipper Attachment, 50in, 20in Blade (99944200486)
- ZORO SELECT Bike Rack, 4-Bike (9PXM2)
- ZORO SELECT Bike Rack, 2-Sided, 6-Bike, 39-1/2 in., Blk (9AH38)
- ZORO SELECT Bike Rack, Black, 49-5/8 in. L, 4-Bike (45MK35)
- ZORO SELECT Bike Rack, 4-Bike (8GDD9)
- ZORO SELECT Bike Rack, 2-Sided, 6-Bike, 39-1/2 in., Slvr (8AN88)
- ZORO SELECT Bike Rack, Black, Steel, 43-1/2 in., 5-Bike (45MK39)
- EXTREME MAX 5600.3261 Sport Bike Motorcycle Spool-Style Lift Stand (5600.3261)
- Zoro Select Bicycle Racks