Shop All Bicycle Racks
Zoro Select
Bike Rack, 4-Bike
Mfr # 8GDD9
Zoro # G4016293
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Holds (4) Bikes
- Mounting Surface
- Width 31 in
- Height 34 in
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 8GDD9
- Zoro # G4016293
- UPC # 190735547601
- Country of Origin China
- Category Bicycle Racks
Dimensions
Width | 31 in |
Height | 34 in |
Overall Width | 31 in |
Slot Width | 27 in |
Overall Height | 34 in |
Overall Length | 34 in |
Details
Item | Bike Rack |
Holds | (4) Bikes |
Mounting | Surface |
Color | Silver |
Finish | Galvanized |
Number of Bikes | 4 |
Rack Style | U-Rack |
Capacity | 4 |
Number of Open Slots | 4 |
Description
Bike Rack, Number of Bikes 4, Rack Style U-Rack, Finish Galvanized, Overall Height 34 in, Overall Length 34 in, Slot Width 27 in, Mounting Location Surface, Color Silver, Overall Width 31 in, Rack Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Cover Asm Air Fltr (953-08129)
- SILKY SAWS Silky GOMTARO Professional 300 Large Teeth (102-30)
- ALLPOINTS Screen, Grill - (20/Pkg) (851202)
- GARDEN ZONE POULTRY NETTING 24""X50' (182450)
- ZORO SELECT Bike Rack, 2-Sided, 6-Bike, 39-1/2 in., Slvr (8AN88)
- ZORO SELECT Bike Rack, 2-Sided, 6-Bike, 39-1/2 in., Blk (9AH38)
- ZORO SELECT Bike Rack, 4-Bike (9PXM2)
- ZORO SELECT Bike Rack, Black, 49-5/8 in. L, 4-Bike (45MK35)
- ZORO SELECT Bike Rack, 4-Bike (9PXM1)
- ZORO SELECT Bike Rack, Black, 112 in. L, 9-Bike (45MK37)
- MADRAX Bike Rack, Black, 36" H, 64" L, Steel (QS-WP36-7-SF-B)
- Zoro Select Bicycle Racks