Shop All Bicycle Racks
Zoro Select
Bike Rack, 2-Sided, 6-Bike, 39-1/2 in., Slvr
Mfr # 8AN88
Zoro # G4170503
product price: $84.99
/ea
Free Shipping & Returns
$84.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Holds (6) Bikes
- Length 37 1/4 in
- Mounting Surface
- Width 29 in
- Height 28 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 8AN88
- Zoro # G4170503
- UPC # 190735547564
- Country of Origin China
- Category Bicycle Racks
Dimensions
Length | 37 1/4 in |
Width | 29 in |
Height | 28 3/4 in |
Usable Opening Width | 3 in |
Overall Height | 28 3/4 in |
Slot Width | 2 in |
Overall Width | 29 in |
Overall Length | 37 1/4 in |
Details
Item | Bike Rack |
Holds | (6) Bikes |
Mounting | Surface |
Color | Silver |
Finish | Galvanized |
Material | Steel |
Number of Bikes | 6 |
Rack Style | Grid |
Number of Open Slots | 6 |
Capacity | 6 |
Description
Bike Rack, Number of Bikes 6, Rack Style Grid, Finish Galvanized, Overall Height 28 3/4 in, Overall Length 37 1/4 in, Slot Width 2 in, Mounting Location Surface, Color Silver, Overall Width 29 in, Rack Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Deck Wheel For Gravely 09253700, John Deere Tca22703, Tcu18744; 210-142 (210-142)
- AMDRO Quick Kill Insect Killer Liquid Concentrate 32 oz (100522991)
- TARPS NOW 10 ft x 10 ft 20 Mil Tarp, Olive Drab, Cotton Canvas (CS-CWD12-1010)
- AFTERMARKET Starter Motor Brush Holder Assy JN3811500000 fits EZ-GO GSB107-06K GSB107-06G (ELS60-0789)
- ZORO SELECT Bike Rack, 4-Bike (9PXM1)
- ZORO SELECT Bike Rack, 4-Bike (9PXM2)
- ZORO SELECT Bike Rack, 2-Sided, 6-Bike, 39-1/2 in., Blk (9AH38)
- ZORO SELECT Bike Rack, 4-Bike (8GDD9)
- ZORO SELECT Bike Rack, Black, 49-5/8 in. L, 4-Bike (45MK35)
- ZORO SELECT Bike Rack, Black, Steel, 43-1/2 in., 5-Bike (45MK39)
- MADRAX Bike Rack, 1-Sided, 4-Bike, 48 in., Silver (QS-GR114-G)
- Zoro Select Bicycle Racks