Shop All Wall Mount Hooks
Zoro Select
Bike Hook, Vinyl, 5/16 in. H
Mfr # 49GV54
Zoro # G6127731
product price: $1.19
/ea
$1.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastening Method Screw In
- Points Per Hook 1
- Points per Hook 1
- Number of Hooks 1
- Basic Hook Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 49GV54
- Zoro # G6127731
- UPC # 190735946763
- Country of Origin China
- Category Wall Mount Hooks
Dimensions
Hook Height | 2 13/16 in |
Hook Base Width | 1 3/4 in |
Base Dia. | 1/4 in |
Depth | 6 in |
Thread Size | 5/16 in |
Thread Length | 1 3/8 in |
Details
Hook Item | Double Point Hook |
Fastening Method | Screw In |
Points Per Hook | 1 |
Points per Hook | 1 |
Number of Hooks | 1 |
Basic Hook Material | Steel |
Hook Finish | Brass |
Working Load Limit | 25 lb |
Projection | 4 11/16 in |
Color | Gray |
Weight | 0.13 lb |
Hardware | Not Included |
Mounting | Screw-In |
Includes | Screws |
Finish | Vinyl |
Item | Bike Hook |
Hook Type | Utility |
Material | Steel |
Description
Single Point Hook, Fastening Method Screw In, Points per Hook 1, Number of Hooks 1, Basic Hook Material Steel, Hook Finish Zinc Plated, Working Load Limit 25 lb, Hook Height 2 3/4 in, Projection 4 5/8 in, Gray, Thread Size 5/16 in, Weight 0.13 lb, Thread Length 1 3/8 in, Mounting Screw-In
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKWOOD Door Stop, Wall-Mount, Satin Chrome (490.26D)
- MARKS Marks: 145M GATE LOCK DOUBLE CYLINDER - SCH-C - 2-3/8 - US32D - E11 (MRK-145M-32DE11)
- DON-JO 2-1/4" Full Lip Strike with 4" Extended Lip (EL104605)
- EBERHARD MANUFACTURING CO Lock Cyl.W/Nut(Turns Ccw/Lock) (EMC 4901-60 CH545)
- ZORO SELECT Hook, Steel, 6x6in, White, 50 lb. Load Limit (39DL11)
- ZORO SELECT Hanger, 2 Hole Adj, 2 W x1 3/4 L, Pk2 (1003)
- ZORO SELECT Hook, Stl, 4-1/8 in H, Wht, 50 lb Load Limit (39DL10)
- ZORO SELECT Hook, Tarp, 4-3/4 In (4PB82)
- ZORO SELECT Hook, Steel, Zinc, 4in H, 150 lb. Load Limit (39DL15)
- ZORO SELECT Foam Padded Steel Hook, Load Rated (4ERW3)
- HILLMAN 6Ct Lg Wht Picture Hook (122405)
- Zoro Select Wall Mount Hooks