Shop All Bicycle Racks
This Product is Discontinued
Zoro Select
Bicycle Parking Rack, 18 Bike Capacity (Discontinued)
Mfr # 33X828
Zoro # G6108374
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Color Silver
- Holds (18) Bikes
- Material Steel
- Width 37 3/4 in
- Finish Galvanized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 33X828
- Zoro # G6108374
- UPC # 190735466964
- Country of Origin China
- Category Bicycle Racks
Dimensions
Width | 37 3/4 in |
Usable Opening Width | 30 11/16 in |
Length | 111 1/2 in |
Height | 30 in |
Overall Height | 30 in |
Overall Width | 37 3/4 in |
Overall Length | 111 1/2 in |
Slot Width | 30 3/4 in |
Details
Item | Bike Rack |
Color | Silver |
Holds | (18) Bikes |
Material | Steel |
Finish | Galvanized |
Number of Bikes | 18 |
Capacity | 18 |
Number of Open Slots | 18 |
Description
Bike Rack, Number of Bikes 18, Finish Galvanized, Overall Height 30 in, Overall Length 111 1/2 in, Slot Width 30 3/4 in, Color Silver, Overall Width 37 3/4 in, Rack Material Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.