Shop All Bicycles & Scooters
Zoro Select
Bicycle, 250 lb Cap., Blue, 24" dia Wheel
Mfr # IBIKE-3-DC-B
Zoro # G6744625
product price: $970.99
/ea
Free Shipping & Returns
$970.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basket Rear
- Wheel Dia. 24 in
- Brake Front Cantilever V Brake
- Includes Mounting Hardware
- Frame Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # IBIKE-3-DC-B
- Zoro # G6744625
- UPC # 691215064293
- Country of Origin United States
- Category Bicycles & Scooters
Dimensions
Wheel Dia. | 24 in |
Overall Width | 29 in |
Overall Height | 43 in |
Overall Length | 70 in |
Basket Length | 15 in |
Basket Height | 9 in |
Basket Width | 21 in |
Description
Tricycle, Color Blue, Overall Length 70 in, Overall Width 29 in, Overall Height 43 in, Product Type Bicycle, Load Capacity - Maximum 250 lb, Front Brake Type Cantilever V, Wheel Dia. 24 in, Bearing Type Ball, Frame Material Steel, Tire Type Air, Basket Height 9 in, Basket Width 21 in, Basket Length 15 in, Basket Location Rear
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Kit - Water Inlet (201496GS)
- DIXON Type B Female, with MNPT, 6" (FCM3126)
- EZEE ROLL Cart Tire & Wheel Assembly with 1/2" Bearing (20-12-AT)
- JACKS Reversible 6 Row Curry (11142)
- ZORO SELECT Tire 24 In. (MH33X82504G)
- GOLDORO X7 350W 26in Electric Mountain Bike, White (EB26X7-WT)
- WINTHER Circleline Fire Truck Tricycle (563.50)
- MICARGI Micargi ROVER GX-F-VL 26 in. Rover Womens GX Beach Cruiser Bicycle; Vanilla & Pink Rim (ROVER GX-F-VL)
- ITALTRIKE Italtrike Atlantic Tricycle, 12" (9023)
- ADVANTAGE SPORTSRACK Advantage SportsRack 1011 V-Rack 2 Bike Carrier for 2" Ball Mount - Towing (1011)
- TRITON Triton Pro Tri-501BL Ultimate Three-Wheeled Cruiser - Blue (Tri-501BL)
- Zoro Select Bicycles & Scooters