Shop All Washers & Washer Kits
This Product is Discontinued
Zoro Select
Bibb Washer, Rubber Material, PK100 (Discontinued)
Mfr # 36004
Zoro # G4802590
This Product is Discontinued
Key Features
- Sub-Category Faucet and Shower Repair
- Material Rubber
- Finish Unfinished
- Material of Construction Rubber
- For Use With Most Faucets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 36004
- Zoro # G4802590
- Country of Origin United States
- Category Washers & Washer Kits
Dimensions
Length (In.) | 1/4 9/16 in |
Details
Sub-Category | Faucet and Shower Repair |
Material | Rubber |
Finish | Unfinished |
Material of Construction | Rubber |
For Use With | Most Faucets |
Item | Bibb Washer |
Description
Bibb Washer, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.