Shop All Beveled Washers
Zoro Select
Beveled Washer, Steel, Oiled Finish
Mfr # Z9191-BEV-H
Zoro # G1238282
original price:
$6.15
7% off
$5.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Washer Basic Material Steel
- Flat Washer Type Beveled Flat Washer
- Fastener Finish Plain
- Material Steel
- Finish Oiled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # Z9191-BEV-H
- Zoro # G1238282
- Country of Origin United States
- Category Beveled Washers
Dimensions
Fits Bolt Sizes | 1-1/4 in |
For Screw Size | 1 1/4 in |
Washer Outside Dia. | 2 1/4 in |
Inside Dia. | 1.281 in |
Outside Diameter | 2 1/4 in |
Washer Inside Dia. | 1 9/32 in |
Inside Diameter | 1.281 in |
Outside Dia. | 2.250 in |
Inside Diameter Tolerance | +/-0.010 in |
Outside Diameter Tolerance | +/-0.010 in |
Description
Beveled Washer, Flat Washer Type Beveled, Material Steel, Material Grade/Class Case Hardened, Finish Black Oxide, For Screw Size 1 1/4 in, Inside Diameter 1.281 in, Outside Diameter 2 1/4 in, Maximum Thickness 0.312 in, System of Measurement Inch, Minimum Thickness 0.312 in, Inside Diameter Tolerance +/-0.010 in, Outside Diameter Tolerance +/-0.010 in, Pack Size Small Pack, Rockwell Hardness C4, Thickness Tolerance +/-0.010 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT High Crown Cap Nut, 7/16"-14, Steel, Zinc Plated, 7/8 in H, 5 PK (CPB138)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 5/8 in Length, 100 PK (U07150.025.0062)
- ZORO SELECT Square Neck Plow Bolt, 1/2"-13 Thrd Sz, 4 1/2 in L, Flat Head, Carbon Steel, Plain, 10 PK (U01036.050.0450)
- ZORO SELECT Screw Anchor, 1-3/8" L, Plastic, 50 PK (U63158.014.0001)
- ZORO SELECT Beveled Washer, Steel, Oiled Finish, 25 PK (Z9182-BEV-H)
- ZORO SELECT Beveled Washer, Steel, Oiled Finish, 10 PK (Z9186-BEV-H)
- ZORO SELECT Beveled Washer, Steel, Oiled Finish, 10 PK (Z9184-BEV-H)
- ZORO SELECT Beveled Washer, Steel, Oiled Finish, 5 PK (Z9188-BEV)
- ZORO SELECT Beveled Washer, 18-8 Stainless Steel, Plain Finish, 5 PK (Z9183-BEV-SS)
- ZORO SELECT Beveled Washer, Steel, Oiled Finish, 25 PK (Z9182-BEV)
- ZORO SELECT Beveled Washer, Steel, Oiled Finish, 25 PK (Z9183-BEV)
- Zoro Select Beveled Washers