Shop All Beveled Washers
Zoro Select
Beveled Washer, Steel, Oiled Finish, 25 PK
Mfr # Z9182-BEV-H
Zoro # G0564882
original price:
$12.89
5% off
new price: $12.19
/pk 25, $0.49/ea
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flat Washer Type Beveled Flat Washer
- Washer Basic Material Steel
- Fastener Finish Plain
- Material Steel
- Finish Oiled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # Z9182-BEV-H
- Zoro # G0564882
- Country of Origin United States
- Category Beveled Washers
Dimensions
Fits Bolt Sizes | 5/16 in |
For Screw Size | 5/16 in |
Washer Outside Dia. | 3/4 in |
Inside Dia. | 0.344 in |
Outside Diameter | 3/4 in |
Washer Inside Dia. | 11/32 in |
Inside Diameter | 0.344 in |
Outside Dia. | 0.750 in |
Outside Diameter Tolerance | +/-0.010 in |
Inside Diameter Tolerance | +/-0.010 in |
Description
Beveled Washer, Flat Washer Type Beveled, Material Steel, Material Grade/Class Case Hardened, Finish Black Oxide, For Screw Size 5/16 in, Inside Diameter 0.344 in, Outside Diameter 3/4 in, Maximum Thickness 0.125 in, System of Measurement Inch, Minimum Thickness 0.125 in, Inside Diameter Tolerance +/-0.010 in, Outside Diameter Tolerance +/-0.010 in, Pack Size Small Pack, Rockwell Hardness C4, Thickness Tolerance +0.005/-0.004 in, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY M3 Socket Head Cap Screw, Plain Alloy Steel, 6 mm Length (A4490030006)
- ZORO SELECT Fully Threaded Rod, 9/16"-18, 12 in, Steel, Grade 2, Zinc Plated Finish (57180)
- ZORO SELECT 5/8"-18 Socket Head Cap Screw, Black Oxide Steel, 3-1/2 in Length, 5 PK (U07040.062.0350)
- MIDWEST FASTENER 3/16-24 x 2" 18-8 Stainless Steel Coarse Thread Carriage Bolts 8PK (78845)
- ZORO SELECT Beveled Washer, Steel, Oiled Finish (Z9189-BEV-H)
- ZORO SELECT Beveled Washer, Steel, Oiled Finish, 5 PK (Z9188-BEV-H)
- ZORO SELECT Beveled Washer, Steel, Oiled Finish, 25 PK (Z9183-BEV-H)
- ZORO SELECT Beveled Washer, Steel, Oiled Finish, 25 PK (Z9181-BEV)
- ZORO SELECT Beveled Washer, Steel, Oiled Finish, 25 PK (Z9180-BEV-H)
- ZORO SELECT Beveled Washer, 18-8 Stainless Steel, Plain Finish, 5 PK (Z9182-BEV-SS)
- ZORO SELECT Beveled Washer, Steel, Oiled Finish, 25 PK (Z9183-BEV)
- Zoro Select Beveled Washers