Shop All Beveled Washers
Zoro Select
Beveled Washer, Malleable Iron, Plain Finish, 300 PK
Mfr # 076534-4
Zoro # G1986516
product price: $94.39
/pk 300, $0.31/ea
Free Shipping & Returns
$94.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Malleable Iron
- Finish Plain
- Fits Bolt Sizes 1/2 in
- Thickness 0.120 to 0.340 in
- For Screw Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 076534-4
- Zoro # G1986516
- Country of Origin China
- Category Beveled Washers
Dimensions
Fits Bolt Sizes | 1/2 in |
For Screw Size | 1/2 in |
Inside Dia. | 9/16 in |
Length | 1 1/4 in |
Width | 1 1/4 in |
Inside Diameter | 0.5 in |
Square Width | 1 1/4 in |
Dimensional Standards | ANSI/ASME B18.23.1 |
Details
Item | Beveled Washer |
Material | Malleable Iron |
Finish | Plain |
Thickness | 0.120 to 0.340 in |
Minimum Thickness | 0.156 in |
Maximum Thickness | 0.348 in |
Meets/Exceeds | ASTM A47 |
System of Measurement | Inch |
Application | Used for Structural Leveling |
Type | Beveled Square for Leveling |
Product Type | Beveled Square for Leveling |
Finish Type | Black Oxide |
Material Type | Steel |
Description
Square Beveled Washer, Type Beveled Square for Leveling, Dimensional Standards ANSI/ASME B18.23.1, Material Steel, Finish Black Oxide, For Screw Size 1/2 in, Inside Diameter 0.5 in, Square Width 1 1/4 in, Maximum Thickness 0.348 in, System of Measurement Inch, Minimum Thickness 0.156 in, Pack Size Small Pack, Package Quantity 300
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, M14-2.00 Thrd Sz, 18-8 Stainless Steel, 6 PK (R1084-14)
- MIDWEST FASTENER Acorn Nut, 5/16"-18, Steel, Nickel Plated, 100 PK (03791)
- TITAN FASTENERS 270 Piece Machine Screw Assortment - #6 to 1/4" - Phillips Flat Head - 304 Stainless Steel (TFP18JJF270)
- ZORO SELECT Grade 8, 7/16"-14 Flange Bolt, Plain Steel, 4 in L, 25 PK (822685G)
- ZORO SELECT Beveled Washer, Steel, Oiled Finish, 10 PK (Z9186-BEV)
- ZORO SELECT Beveled Washer, Steel, Oiled Finish, 25 PK (Z9183-BEV)
- ZORO SELECT Beveled Washer, Steel, Oiled Finish, 25 PK (Z9181-BEV)
- ZORO SELECT Beveled Washer, Steel, Oiled Finish (Z9190-BEV-H)
- ZORO SELECT Beveled Washer, 18-8 Stainless Steel, Plain Finish, 5 PK (Z9183-BEV-SS)
- ZORO SELECT Beveled Washer, Steel, Oiled Finish, 25 PK (Z9181-BEV-H)
- ZORO SELECT Beveled Washer, Steel, Oiled Finish, 10 PK (Z9187-BEV)
- Zoro Select Leveling Washers