Shop All Beveled Washers
Zoro Select
Beveled Washer, Malleable Iron, Galvanized Finish, 600 PK
Mfr # 378100-BR
Zoro # G2906355
product price: $987.99
/pk 600, $1.65/ea
Free Shipping & Returns
$987.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Malleable Iron
- Fits Bolt Sizes 3/8 in
- Finish Galvanized
- Thickness 0.120 to 0.340 in
- For Screw Size 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 378100-BR
- Zoro # G2906355
- UPC # 087302113539
- Country of Origin Taiwan, Province of China
- Category Beveled Washers
Dimensions
Fits Bolt Sizes | 3/8 in |
For Screw Size | 3/8 in |
Inside Dia. | 0.410 to 0.470 in |
Length | 1 1/4 in |
Width | 1 1/4 in |
Inside Diameter | 0.47 in |
Dimensional Standards | ASTM A47 |
Square Width | 1 1/4 in |
Details
Item | Beveled Washer |
Material | Malleable Iron |
Finish | Galvanized |
Thickness | 0.120 to 0.340 in |
Minimum Thickness | 0.12 in |
Maximum Thickness | 0.34 in |
Meets/Exceeds | ASTM A47 |
System of Measurement | Inch |
Application | Used for Structural Leveling |
Type | Beveled Square for Leveling |
Material Type | Iron |
Material Grade/Class | Not Graded |
Finish Type | Hot Dipped Galvanized |
Description
Square Beveled Washer, Type Beveled Square for Leveling, Dimensional Standards ASTM A47, Material Iron, Material Grade/Class Not Graded, Finish Hot Dipped Galvanized, For Screw Size 3/8 in, Inside Diameter 0.47 in, Square Width 1 1/4 in, Maximum Thickness 0.34 in, System of Measurement Inch, Minimum Thickness 0.12 in, Pack Size Small Pack, Package Quantity 600
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Zinc Plated Steel, 50 mm Length, 50 PK (SC22120500-050P2)
- GRIP-RITE Common Nail, 4 in L, 20D, Steel, Bright Finish, 6 ga (20C5)
- AVK Rivet Nut, M6-1.00 Thread Size, 120.7 mm Flange Dia., 17.27 mm L, Aluminum, 10 PK (ALA1-610-6.6)
- MIDWEST FASTENER Grade 5, 3/8"-24 Hex Head Cap Screw, Zinc Plated Steel, 4 in L, 6 PK (60208)
- ZORO SELECT Beveled Washer, Steel, Oiled Finish (Z9189-BEV)
- ZORO SELECT Beveled Washer, Steel, Oiled Finish, 10 PK (Z9187-BEV-H)
- ZORO SELECT Beveled Washer, 18-8 Stainless Steel, Plain Finish, 5 PK (Z9182-BEV-SS)
- ZORO SELECT Beveled Washer, Steel, Oiled Finish, 5 PK (Z9188-BEV)
- ZORO SELECT Beveled Washer, Steel, Oiled Finish (Z9189-BEV-H)
- ZORO SELECT Beveled Washer, Steel, Oiled Finish (Z9191-BEV)
- ZORO SELECT Beveled Washer, Steel, Oiled Finish, 25 PK (Z9183-BEV)
- Zoro Select Leveling Washers