Shop All Beveled Washers
Zoro Select
Beveled Washer, Fits Bolt Size M20 Steel, Zinc Finish, 5 PK
Mfr # SBW5020000-005P1
Zoro # G2492131
product price: $13.75
/pk 5, $2.75/ea
$13.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Steel
- Finish Zinc
- Thickness 9.2 mm
- For Screw Size M20
- Inside Dia. 22 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SBW5020000-005P1
- Zoro # G2492131
- Country of Origin Germany
- Category Beveled Washers
Dimensions
Fits Bolt Sizes | M20 |
For Screw Size | M20 |
Inside Dia. | 22 mm |
Length | 44 mm |
Width | 40 mm |
Inside Diameter | 22 mm |
Dimensional Standards | DIN 435 |
Square Width | 40 mm |
Details
Item | Beveled Washer |
Material | Steel |
Finish | Zinc |
Thickness | 9.2 mm |
Minimum Thickness | 9.2 mm |
Maximum Thickness | 9.2 mm |
Meets/Exceeds | DIN 435 |
System of Measurement | Metric |
Application | Used for Structural Leveling with Bolts up to Property Class 5.6 Steel |
Thickness Tolerance | +/-1.2 mm |
For Use With | I-Sections |
Material Grade/Class | Not Graded |
Finish Type | Zinc Plated |
Material Type | Steel |
Type | Beveled Square for Leveling |
Description
Square Beveled Washer, Type Beveled Square for Leveling, Dimensional Standards DIN 435, Material Steel, Material Grade/Class Not Graded, Finish Zinc Plated, For Screw Size M20, Inside Diameter 22 mm, Square Width 40 mm, Maximum Thickness 9.2 mm, System of Measurement Metric, Minimum Thickness 9.2 mm, Pack Size Small Pack, Thickness Tolerance +/-1.2 mm, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 1"-8 Hex Head Cap Screw, Zinc Plated Steel, 7 in L (U01200.100.0700)
- MIDWEST FASTENER 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 3 in L, 10 PK (63344)
- DAP Drywall Screws, 12 PK (7079827518)
- ZORO SELECT Heavy Hex Nut, 1-1/8"-7, Steel, Grade DH, Hot Dipped Galvanized, 1-7/64 in Ht, 5 PK (U04225.112.0001)
- ZORO SELECT Beveled Washer, Fits Bolt Size M12 Steel, Zinc Finish, 10 PK (SBW5012000-010P1)
- ZORO SELECT Beveled Washer, Fits Bolt Size M16 Steel, Zinc Finish, 10 PK (SBW5016000-010P1)
- ZORO SELECT Beveled Washer, Fits Bolt Size M8 Steel, Zinc Finish, 10 PK (SBW5008000-010P1)
- ZORO SELECT Beveled Washer, Steel, Oiled Finish, 25 PK (Z9182-BEV-H)
- ZORO SELECT Beveled Washer, 18-8 Stainless Steel, Plain Finish (Z9188-BEV-SS)
- ZORO SELECT Beveled Washer, 18-8 Stainless Steel, Plain Finish, 5 PK (Z9180-BEV-SS)
- DANCO Beveled Washer, Fits Bolt Size #00 Rubber, 5 PK (35090B)
- Zoro Select Leveling Washers