Shop All Beveled Washers
Zoro Select
Beveled Washer, Fits Bolt Size 7/8 in Steel, Plain Finish, 150 PK
Mfr # 87WBF436-1
Zoro # G9672103
product price: $459.99
/pk 150, $3.07/ea
Free Shipping & Returns
$459.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Plain
- Fits Bolt Sizes 7/8 in
- Rockwell Hardness C38 to 45
- Dimensional Standards ASTM F436, ASME B18.2.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 87WBF436-1
- Zoro # G9672103
- Country of Origin United States
- Category Beveled Washers
Dimensions
Fits Bolt Sizes | 7/8 in |
Dimensional Standards | ASTM F436, ASME B18.2.6 |
Details
Item | Beveled Washer |
Material | Steel |
Finish | Plain |
Rockwell Hardness | C38 to 45 |
Description
7/8 Square Beveled Washer F 436 A 325 A 490 Plain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spacer, M5 Screw Size, Plain Nylon, 20 mm Overall Lg, 5.3 mm Inside Dia, 10 PK (13ME065)
- ZORO SELECT Class 8.8, M12-1.75 Hex Head Cap Screw, Zinc Plated Steel, 25 mm L, 50 PK (M01210.120.0025)
- ZORO SELECT Binding Screw, 3/8"-16 Thd Sz, 316 Stainless Steel (Z1912)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 1-25/64 in L, Aluminum Body, 250 PK (5ZKZ4)
- ZORO SELECT Beveled Washer, Steel, Oiled Finish, 10 PK (Z9187-BEV-H)
- ZORO SELECT Beveled Washer, Steel, Oiled Finish, 25 PK (Z9183-BEV-H)
- ZORO SELECT Beveled Washer, Steel, Oiled Finish, 25 PK (Z9181-BEV-H)
- ZORO SELECT Beveled Washer, Malleable Iron, Plain Finish, 300 PK (076534-4)
- ZORO SELECT Beveled Washer, 18-8 Stainless Steel, Plain Finish (Z9188-BEV-SS)
- ZORO SELECT Beveled Washer, 18-8 Stainless Steel, Plain Finish, 5 PK (Z9180-BEV-SS)
- ZORO SELECT Beveled Washer, Fits Bolt Size M12 Steel, Zinc Finish, 10 PK (SBW5012000-010P1)
- Zoro Select Leveling Washers