Shop All Beveled Washers
Zoro Select
Beveled Washer, 18-8 Stainless Steel, Plain Finish, 5 PK
Mfr # Z9183-BEV-SS
Zoro # G2663175
product price: $13.19
/pk 5, $2.64/ea
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Washer Basic Material Stainless Steel
- Flat Washer Type Beveled Flat Washer
- Fastener Finish Plain
- Material 18-8 Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # Z9183-BEV-SS
- Zoro # G2663175
- Country of Origin United States
- Category Beveled Washers
Dimensions
Fits Bolt Sizes | 3/8 in |
For Screw Size | 3/8 in |
Washer Outside Dia. | 7/8 in |
Inside Dia. | 0.406 in |
Outside Diameter | 7/8 in |
Inside Diameter | 0.406 in |
Outside Dia. | 0.875 in |
Outside Diameter Tolerance | +/-0.010 in |
Inside Diameter Tolerance | +/-0.010 in |
Description
Beveled Washer, Flat Washer Type Beveled, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, For Screw Size 3/8 in, Inside Diameter 0.406 in, Outside Diameter 7/8 in, Maximum Thickness 0.125 in, System of Measurement Inch, Minimum Thickness 0.125 in, Inside Diameter Tolerance +/-0.010 in, Material Quality Standards ASTM A582, Outside Diameter Tolerance +/-0.010 in, Pack Size Small Pack, Resistance Properties Chemical Resistant, Corrosion Resistant, Rockwell Hardness B83
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 1"-8, 2 ft, Steel, Grade A, Plain Finish (U20200.100.2400)
- ZORO SELECT Carriage Bolt, Square, A2, SS, M8-1.25, PK25 (M51500.080.0080)
- ZORO SELECT Sheet Metal Screw, #12 x 1-1/2 in, Plain 18-8 Stainless Steel Truss Head Phillips Drive, 100 PK (U51662.021.0150)
- ZORO SELECT 7/16"-14 Socket Head Cap Screw, Black Oxide Steel, 3-1/2 in Length, 5 PK (U07000.043.0350)
- ZORO SELECT Beveled Washer, 18-8 Stainless Steel, Plain Finish, 5 PK (Z9181-BEV-SS)
- ZORO SELECT Beveled Washer, 18-8 Stainless Steel, Plain Finish, 2 PK (Z9186-BEV-SS)
- ZORO SELECT Beveled Washer, 18-8 Stainless Steel, Plain Finish, 2 PK (Z9185-BEV-SS)
- ZORO SELECT Beveled Washer, Steel, Oiled Finish, 10 PK (Z9184-BEV-H)
- ZORO SELECT Beveled Washer, Steel, Oiled Finish, 25 PK (Z9183-BEV)
- ZORO SELECT Beveled Washer, Steel, Oiled Finish, 10 PK (Z9185-BEV)
- ZORO SELECT Beveled Washer, Malleable Iron, Galvanized Finish, 600 PK (378100-BR)
- Zoro Select Leveling Washers