Shop All Black Pipe Fittings
Zoro Select
Female Socket, Cast Iron 1/4 Bend With Heel Opening
Mfr # 220282
Zoro # G700722049
product price: $53.95
/ea
$53.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Cast Iron
- Specific Fitting Shape 90 Degrees Elbow
- Color Black
- Fitting Connection Type Female Socket
- Standards ASTM A888
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 220282
- Zoro # G700722049
- UPC # 810074080200
- Country of Origin Multiple
- Category Black Pipe Fittings
Dimensions
Overall Length | 8 3/4 in |
Pipe Size (Fittings) | 2" x 4" |
Bend Nominal Dimensions | 5 1/2 x 5 1/2 x 3 1/4 |
Fitting Side C Nominal Pipe Size | 2 in |
Fitting Side A Outside Diameter | 4 7/16 in |
Fitting Side C Outside Diameter | 2 3/8 in |
Fitting Side A Nominal Pipe Size | 4 in |
Fitting Side B Nominal Pipe Size | 4 in |
Fitting Side B Outside Diameter | 4 7/16 in |
Description
90 Degrees Elbow, Cast Iron, Black Asphalt, Gray Cast Iron, Class 0 psi, 4 in, Female, Socket, 4 7/16 in, 4 in, Female, Socket, 4 7/16 in, 2 in, Female, Socket, 2 3/8 in, 0 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARWICK HANGER COPPER SLPIT RING 1/2"" (2100-2)
- DANCO 09997 Faucet Stem Gerber 11B-1H-C (4198933)
- DELTA Single, Handle Kitchen Faucet (B1310LF)
- ZORO SELECT Pipe, For Air, 27/32 in I.D., Aluminum (ZUSA-PF-14973)
- ZORO SELECT Black Nipple, Welded, 2x6 (793M68)
- ZORO SELECT MNPT, Steel Magnetic Square Recessed Head Plug, Class 150 (5044051)
- ZORO SELECT Female Socket, Cast Iron Sanitary Tap Tee (ZFB221220)
- ZORO SELECT Threaded, Carbon Steel Swage Nipple, Class STD (3964533301)
- ZORO SELECT Reducing Elbow, 90 Deg, Iron, 1-1/2In.x1In. (783YE7)
- ZORO SELECT Black Nipple, Welded, 1/2x16 (793M99)
- LEGEND VALVE 1-1/2" BLACK FLOOR FLANGE (350-467)
- Zoro Select Fittings