Shop All Machine Guards
Zoro Select
Benchtop Sheild, 20x12x10 In AC
Mfr # 8A495
Zoro # G4238315
product price: $165.99
/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Acrylic (Benchtop Shield), Polypropylene (Platform)
- Length 10"
- Width 12"
- Height 20"
- Includes Cover Goggle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 8A495
- Zoro # G4238315
- Country of Origin United States
- Category Machine Guards
Dimensions
Length | 10" |
Width | 12" |
Height | 20" |
Details
Item | Benchtop Shield |
Material | Acrylic (Benchtop Shield), Polypropylene (Platform) |
Includes | Cover Goggle |
Features | 14 in x 12 in Viewing Area |
Description
Benchtop Shield
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE Screw Machine Drill Bit, #22 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (49092)
- DASCO CHISEL COLD 6-3/8X1/2"" (405-0)
- WIHA Picofinish Precision Hex 2.0 X 50Mm Hex 2.0mm (26349)
- HANSON 1/16" Cobalt High Speed Steel Drill Bit (3016004)
- JET Chuck Guard Assembly (10810402A1)
- WIRE CRAFTERS Global Industrial Machine Wire Guard Panel, 2'W, Black (800483BK)
- GLOBAL INDUSTRIAL Machine Wire Guard Panel, 5'W, Black (800486BK)
- CEDARBERG Opti-Shield, 12" X 12", Polycarbonate, OSHA (8550-255)
- CEDARBERG Opti-Shield, Replacement Shield, 6" X 6", Polycarbonate, OSHA (8550-256)
- REPAR Safety Shield, 19-11/16 in.Lx9-29/64 in.W (TF-500H240)
- CEDARBERG 1/2″ OPTI ARM, PLASTIC CLIP, MAGNETIC BASE (8550-250)
- Zoro Select Machine Guards