Shop All Bench Type Digital Multimeter
Zoro Select
Bench Digital Multimeter
Mfr # 5URG9
Zoro # G1648455
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage (AC) 4 to 1000V
- Voltage (DC) 400mV to 1000V
- Amps AC 400 uA to 10 A
- Amps DC 400 uA to 10 A
- Resistance (Ohms) 400 ohm to 40 megaohm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 5URG9
- Zoro # G1648455
- UPC # 190735533710
- Country of Origin China
- Category Bench Type Digital Multimeter
Dimensions
Manufacturers Warranty Length | 1 yr |
Details
Item | Digital Bench Multimeter |
Voltage (AC) | 4 to 1000V |
Voltage (DC) | 400mV to 1000V |
Amps AC | 400 uA to 10 A |
Amps DC | 400 uA to 10 A |
Resistance (Ohms) | 400 ohm to 40 megaohm |
Basic DC Accuracy | +/-0.025 |
Interface | RS232C and USB |
Safety Rating | CE |
Counts | 39,999 |
Capacitance | 40 nF to 40 mF |
Includes | (2) Alligator Clip, (2) Test Clip, (2) Test Lead, (6) 1.5V C Battery, Adaptor, Point Contact Temperature Probe, Power Cord, RS232 Interface Cable, Software in CD, USB Interface Cable |
Display | Double Backlit Display |
Auto Ranging | Yes |
Temp. Range | -40 to 100 Degrees C, -40 to 1832 Degrees F |
Frequency Counter | 40 Hz to 400 MHz |
Special Features | 4 to 20 mA Loop |
True RMS | Yes |
Shop By | Closeouts |
Description
Digital Bench Multimeter, Voltage (AC) 4 to 1000V, Voltage (DC) 400mV to 1000V, 400 uA to 10 A Amps AC, 400 uA to 10 A Amps DC, Resistance (Ohms) 400 ohm to 40 megaohm, Basic DC Accuracy +/-0.025, 39,999 Counts, True RMS Yes, Temp. Range -40 to 100 Degrees C, -40 to 1832 Degrees F, Capacitance 40 nF to 40 mF, RS232C and USB Interface, Frequency Counter 40 Hz to 400 MHz, Special Features 4 to 20 mA Loop, Double Backlit Display Display, Auto Ranging Yes, Safety Rating CE
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCS Heel Grounding Strap, Standard (HGS1MD-RED)
- FLUKE Test Leads, 60 In. L, Black/Red (TL76)
- POMONA ELECTRONICS 4 ft. Modular Test Lead Kit, CAT III 600V Instrument Safety Rating (6481)
- REED INSTRUMENTS 6-in-1 Multi-Function Environmental Meter (Air velocity/temperature, Ambient Temperature, Humidity, Contact Temperature and Light) (LM-8000)
- FLUKE Digital Multimeter, LCD Display (FLUKE-289/IMSK)
- B&K PRECISION Bench Multimeter, Dual Display, True RMS (5491B)
- B&K PRECISION Bench Multimeter, 4 1/2 Digit, True RMS (2831E)
- FLUKE Digital Bench Multimeter (Fluke-8808A 120V)
- GREENLEE True RMS Professional Digital Multimeter (DM-510A)
- Zoro Select Bench Type Digital Multimeter