Shop All Outdoor Benches
Zoro Select
Bench, Center Folding, Blow Molded, Gray
Mfr # 12F619
Zoro # G7604055
original price:
$66.18
12% off
new price: $57.79
/ea
$57.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Blow Molded Polyethylene
- Load Rating (Lb.) 400 lb
- Width (In.) 72 1/2 in
- Color Gray
- Frame Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 12F619
- Zoro # G7604055
- UPC # 190735382554
- Country of Origin China
- Category Outdoor Benches
Dimensions
Width (In.) | 72 1/2 in |
Height (In.) | 17 1/2 in |
Depth (In.) | 12 in |
Folding Height (In.) | 4 1/8 in |
Details
Item | Bench |
Material | Blow Molded Polyethylene |
Load Rating (Lb.) | 400 lb |
Color | Gray |
Frame Material | Steel |
Type | Center Folding |
Green Environmental Attribute | Minimum 70% Post-Consumer Recycled Content |
Edges | Bullnose |
Top Thickness (In.) | 1 7/8 in |
Description
Bench, Center Folding, Width (In.) 72 1/2 in, Depth (In.) 12 in, Height (In.) 17 1/2 in, Color Gray, Edges Bullnose, Folding Height (In.) 4 1/8 in, Top Thickness (In.) 1 7/8 in, Load Rating (Lb.) 400 lb, Material Blow Molded Polyethylene, Frame Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HI-RUN Wheelbarrow Tire, 4.00-64 Ply, Rib (CT1006)
- SUNPACK Extra Strength Heavy-Duty Tray, 10" X 20" I.D. Black W/Holes (SP61022P)
- NORTH STATES INDUSTRIES GATE PET ADJUSTABLE 26""H (8625)
- BRUSH GRUBBER Brush Grubber Xtreme (BG-11)
- ZORO SELECT Outdoor Bench, 96-1/2 in. L, 33-1/4 in. H (4HUU1)
- ZORO SELECT Outdoor Bench, 72 in. L, 16-3/8 in. H, Blue (4HUU6)
- ZORO SELECT Outdoor Bench, 72 in. L, 24 in. W, Blue (4HUT2)
- ZORO SELECT Bench, w/ Folding Legs, Blow Molded, Gray (12F617)
- ZORO SELECT Outdoor Bench, 96 in. L, 31 in., Grn, Prtbl (4HUU5)
- ZORO SELECT Outdoor Bench, 96 in., 24 in. W, Blu, Prtbl (4HUT4)
- GARDENISED Outdoor Classical Wooden Slated Park Bench, Steel frame Seating Bench for Yard, Patio, Garden, Balcony, and Deck (QI003462L)
- Zoro Select Patio Furniture