Shop All Tool Belts & Pouches
Zoro Select
Belt, Work Belt, BROWN, Leather
Mfr # 04-0002S
Zoro # G4070421
$27.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Leather
- Tool Storage Type Included Belt
- Color BROWN
- Features Work Belt
- Buckle Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 04-0002S
- Zoro # G4070421
- Country of Origin Unknown
- Category Tool Belts & Pouches
Dimensions
Fits Waist Size | 32 to 40 in |
Width | 1 1/2 in |
Size | S |
Details
Item | Work Belt |
Material | Leather |
Tool Storage Type Included | Belt |
Color | BROWN |
Features | Work Belt |
Buckle Material | Brass |
Belt Material | Leather |
Garment Color | Brown |
Description
Work Belt, Belt Material Leather, Buckle Material Brass, Width 1 1/2 in, Color Brown
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Prick Punch, 1/2", 6Pt (P-32)
- REPAR Lathe Cover, 59 in. Lx5-29/32 in. W (AR-1500H150)
- STANLEY 2-Point Utility Blade, 3/4" W, PK100 (11-700A)
- DAVIES Long Tapered Knob, 5/16-18 Thread Size, 3.89"L, HR Phenolic (5582BC)
- OCCIDENTAL Leather 9501 - Clip-On Pouch (9501-OCCIDENTAL)
- MECHANIX WEAR Tool Apron, Tool Apron, Black, Nylon, 2 Pockets (MWA-05)
- CUSTOM LEATHERCRAFT Holder Knife Leather (453)
- KLEIN TOOLS Bag/Tote, Tool Pouch, Tan, Canvas, 2 Pockets (5142P)
- CUSTOM LEATHERCRAFT BAG NAIL/TOOL 8PKT LTHR (I823X)
- KLEIN TOOLS Tool Belt, Tool Belt, Blue, Polypropylene (5204)
- DICKIES 5" Padded Work Belt with Double-Tongue Roller Buckle (57056)
- Zoro Select Tool Belts & Pouches