Shop All Key Rings
Zoro Select
Belt Key Holder, Clip On, Silver
Mfr # 25PA32
Zoro # G5352453
product price: $4.29
/ea
$4.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Clip-On Belt Hook
- Material Spring Stainless Steel
- Color Silver
- For Use With Hold Keys
- Ring Dia. (In.) 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 25PA32
- Zoro # G5352453
- UPC # 190735036938
- Country of Origin China
- Category Key Rings
Dimensions
Ring Dia. (In.) | 1 in |
Overall Length (In.) | 2 in |
Details
Item | Belt Key Holder |
Type | Clip-On Belt Hook |
Material | Spring Stainless Steel |
Color | Silver |
For Use With | Hold Keys |
Includes | Split Key Ring |
Accessory Type | Belt Key Holder |
Description
Belt Key Holder, Clip-On Belt Hook, Material Spring Stainless Steel, Color Silver, Overall Length (In.) 2, Ring Dia. (In.) 1, For Use With Hold Keys, Includes Split Key Ring
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABUS Padlock, Keyed Alike, Standard Shackle, Square Brass Body, Steel Shackle, 27/32 in W (75/40 KA)
- NATIONAL HARDWARE Spring Hinge Zinc Plated 3In (N115-055)
- LUCKY LINE LuckyLine: SUPER 48 KEY BAK CLIP ON (LKL-4365)
- PEMKO Saddle Threshold, 4 ft. L, Fits 48 in. W (171 A X 48)
- ZORO SELECT Stock Lanyard, Light Blue, 10 PK (25DU66)
- ZORO SELECT Key Tag Numbered 1 to 40, Red, 40 PK (33J886)
- ZORO SELECT Badge Lanyard, Green, 10 PK (25DU65)
- ZORO SELECT Red Wrist Coil with Key Ring (25PA31)
- ZORO SELECT Belt Hook, Clip On, Silver (25PA27)
- ZORO SELECT Split Key Ring, 1 1/2 in Ring Size, 25 PK (1F100)
- LUCKY LINE Extra Large Black Magnetic Key Hider (91201)
- Zoro Select Key Rings