Shop All Key Rings
Zoro Select
Belt Hook, Clip On, Silver
Mfr # 25PA27
Zoro # G5353187
product price: $1.65
/ea
$1.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Clip-On Double Locking
- Material Steel
- Color Silver
- For Use With Hold Keys
- Finish Nickel Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 25PA27
- Zoro # G5353187
- UPC # 190735036884
- Country of Origin China
- Category Key Rings
Dimensions
Ring Dia. (In.) | 1 1/64 in |
Overall Length (In.) | 2 15/16 in |
Details
Item | Belt Key Holder |
Type | Clip-On Double Locking |
Material | Steel |
Color | Silver |
For Use With | Hold Keys |
Finish | Nickel Plated |
Includes | Split Key Ring |
Accessory Type | Belt Key Holder |
Description
Belt Key Holder, Clip-On Double Locking, Material Nickel Finish Steel, Color Silver, Overall Length (In.) 3-1/16, Ring Dia. (In.) 1-1/16, For Use With Hold Keys, Includes Split Key Ring
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRINE Trine 1000 Series Electric Strikes, 14-24 VAC/VDC, Satin Chrome (1001-2C-16-24AC/DC)
- ZORO SELECT O-Ring, Buna N, Dash 234, 3, 3.262, PK25 (U38801.012.0300)
- THERMWELL PRODUCTS 15x2545Wind Screen (AWS1545)
- TIMELINE Walnut Skinnies 5.25 in. x 47.5 in. Solid Wood Wall Paneling (967)
- ZORO SELECT Plastic Key Clip, Assorted, 40 PK (25PA22)
- ZORO SELECT Key Reel, Large Yoke Ring Type, 1 3/16 in Ring Size, Chrome (25DU47)
- ZORO SELECT Split Key Ring, 1 1/4 in Ring Size, 25 PK (1F099)
- ZORO SELECT Key Tag Numbered 1 to 40, White, 40 PK (33J890)
- ZORO SELECT Key Tag Numbered 101 to 200, Red, 100 PK (33J884)
- ZORO SELECT Key Tag Numbered 1 to 100, White, 100 PK (33J887)
- LUCKY LINE Key Cap, Blue, 20 PK (1653020)
- Zoro Select Key Rings