Shop All Binder Clips
Zoro Select
Belt Clip Magnet, Steel, 3/8 In H, 2 In Dia
Mfr # 7221
Zoro # G4058564
product price: $5.79
/ea
$5.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dia. (In.) 2 in
- Height (In.) 3/8 in
- Includes Clip Easily Attaches to Belt, Pocket, or Bag
- Application Holds Small Hardware to Belt or Pocket
- Features Great for Mechanics or Electricians, Handy-Mag(TM) Holds Nails, Screws, Wire Nuts or Any Small Tool Safely and Securely In Place
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 7221
- Zoro # G4058564
- UPC # 095421072217
- Country of Origin China
- Category Binder Clips
Dimensions
Dia. (In.) | 2 in |
Height (In.) | 3/8 in |
Height | 3/8 in |
Diameter | 2 in |
Details
Item | Belt Clip Magnet |
Includes | Clip Easily Attaches to Belt, Pocket, or Bag |
Application | Holds Small Hardware to Belt or Pocket |
Features | Great for Mechanics or Electricians, Handy-Mag(TM) Holds Nails, Screws, Wire Nuts or Any Small Tool Safely and Securely In Place |
For Use With | Hand Tools |
Holder Type | Clip |
Description
Belt Clip Magnet, Holder Type Clip, Diameter 2 in, Height 3/8 in, Application Holds Small Hardware to Belt or Pocket, Includes Clip Easily Attaches to Belt, Pocket, or Bag, For Use With Hand Tools, Features Great for Mechanics or Electricians, Handy-Mag(TM) Holds Nails, Screws, Wire Nuts or Any Small Tool Safely and Securely In Place
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUARTET 36"x48" Melamine Whiteboard, Gloss (TE544AP2)
- ZORO SELECT Combination Bulletin Board, 36H x 48W In (1NUL8)
- QUARTET Pointer, Pen, Laser, Blue (MP-2703BQ)
- SENSORY PLAYTIVITY Sensory Discs, Set of 5 (866300)
- ZORO SELECT Magnetic Bulldog Clip, 1In, Slvr, PK2 (2WFW6)
- ZORO SELECT Bulldog Clip, 2 5/8in, Silver, PK12 (2WFV8)
- ZORO SELECT Binder Clip, 3/4 In, Metal, Assorted, PK40 (2WFX5)
- ZORO SELECT Binder Clip, 1/2 In, Metal, Black, PK60 (2WFX3)
- ZORO SELECT Magnetic Clip, 1-3/4 In, Metal, Silver, PK2 (2WFW5)
- ZORO SELECT Bulldog Clip, 3in W, Silver, PK12 (2WFV9)
- UNIVERSAL Binder Clips in Dispenser Tub, Large, Black/Silver, PK12 (UNV11112)
- Zoro Select Binder Clips