Shop All Plungers
Zoro Select
Bellows Plunger, Polyethylene, CupSize5In.
Mfr # 12G691
Zoro # G3897914
product price: $13.69
/ea
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plunger Material Plastic
- Cup Dia. 5 in
- Handle Length 11 1/4 in
- Handle Material Plastic
- For Use With Showers/Tubs, Sinks, Toilets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 12G691
- Zoro # G3897914
- UPC # 190735384220
- Country of Origin United States
- Category Plungers
Dimensions
Cup Dia. | 5 in |
Handle Length | 11 1/4 in |
Diameter - Maximum | 5 1/2 in |
Diameter - Minimum | 3 1/2 in |
Details
Item | Accordion Flange Plunger |
Plunger Material | Plastic |
Handle Material | Plastic |
For Use With | Showers/Tubs, Sinks, Toilets |
Product Type | Accordion Flange Plunger |
Description
Accordion Flange Plunger, Product Type Accordion Flange Plunger, Plunger Material Plastic, Handle Length 11 1/4 in, Diameter - Maximum 5 1/2 in, For Use With Showers/Tubs, Sinks, Toilets, Diameter - Minimum 3 1/2 in, Handle Material Plastic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Plunger, Force Cup, Prfsnl Style, Black, 6" (D18002)
- TECHSPRAY 7/8 in W Utility Brush, Medium, 8 3/8 in L Handle, 2 1/8 in L Brush, Brown, Wood (2022-1)
- SCOTT Scott Perforated Roll Paper Towels, 1 Ply, 2448 Sheets, 102 Sheets, White, 24 PK (47031)
- DIVERSEY Prespray Plus Carpet Cleaner, 1.5 L, PK2 (93515034)
- ZORO SELECT Bellows Plunger, Polyethylene, CupSize5In. (12G690)
- ZORO SELECT Force Cup Plunger (40285)
- ZORO SELECT Forced Cup Plunger, Rubber, Cup Size 5In. (1LNX3)
- ZORO SELECT Forced Cup Plunger, Durable Rubber, 4 in Cup Dia, 8 in Wood Handle (1RLV7)
- ZORO SELECT Forced Cup Plunger, Durable Rubber, 6 in Cup Dia, 21 in Wood Handle (1RLV8)
- ZORO SELECT Bellows Plunger, Polyethylene, CupSize5In. (12G689)
- KIPP Indexing Plunger Red D1= M20X1, 5, D=10, Style B, Non-Lockout w Locknut, Steel Hardened, Knob Plastic (K0338.241084)
- Zoro Select Plungers