Shop All Plungers
Zoro Select
Bellows Plunger, Polyethylene, CupSize5In.
Mfr # 12G690
Zoro # G3990594
product price: $11.35
/ea
$11.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plunger Material Plastic
- Cup Dia. 5 in
- Handle Length 6 1/2 in
- Handle Material Plastic
- For Use With Showers/Tubs, Sinks, Toilets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 12G690
- Zoro # G3990594
- UPC # 190735384213
- Country of Origin United States
- Category Plungers
Dimensions
Cup Dia. | 5 in |
Handle Length | 6 1/2 in |
Diameter - Maximum | 5 in |
Diameter - Minimum | 3 1/2 in |
Details
Item | Accordion Cup Plunger |
Plunger Material | Plastic |
Handle Material | Plastic |
For Use With | Showers/Tubs, Sinks, Toilets |
Product Type | Accordion Cup Plunger |
Description
Accordion Cup Plunger, Product Type Accordion Cup Plunger, Plunger Material Plastic, Handle Length 6 1/2 in, Diameter - Maximum 5 in, For Use With Showers/Tubs, Sinks, Toilets, Diameter - Minimum 3 1/2 in, Handle Material Plastic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNANT Power Cord, 50 ft, Use w/4VDW1 (130219)
- ORIGENZ NATURAL Odor Out Neutralizer Concentrate; 4x1 Gal., 4PK (FPR75-QS-04X1-E290)
- SOLARIS PAPER Pe Livi 7 In. X 850 1Ply Locor Embossed Hard Wound Roll Towel, White 6Pk (46898 (PE))
- RUBBERMAID COMMERCIAL 7 gal Rectangular Trash Can, Black, 10 1/2 in Dia, Open Top, Thermoset Polyester (FG254300BLA)
- ZORO SELECT Force Cup Plunger (40285)
- ZORO SELECT Forced Cup Plunger, Rubber, Cup Size 5In. (1LNX3)
- ZORO SELECT Forced Cup Plunger, Durable Rubber, 4 in Cup Dia, 8 in Wood Handle (1RLV7)
- ZORO SELECT Forced Cup Plunger, Durable Rubber, 6 in Cup Dia, 21 in Wood Handle (1RLV8)
- ZORO SELECT Bellows Plunger, Polyethylene, CupSize5In. (12G689)
- LIBMAN COMMERCIAL Plunger And Caddy Set, 4PK (598)
- HOMEWARDBOUND 15 x 6 in. Dia. Beehive Toilet Plunger with Holder (HO2512481)
- Zoro Select Plungers