Shop All Drum Covers, Liners & Inserts
Zoro Select
Beige High Density Polyethylene, Pail Liner
Mfr # 2-PL-250
Zoro # G2996415
product price: $4.59
/ea
$4.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity 2 gal
- Color Natural
- Length 9 in
- Material HDPE
- Standards FDA Approved
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2-PL-250
- Zoro # G2996415
- Country of Origin United States
- Category Drum Covers, Liners & Inserts
Dimensions
Length | 9 in |
Drum Dia. | 9 1/8 in |
Overall Height | 9 in |
Width/Diameter | 9 1/8 in Dia. |
Overall Diameter | 9 1/8 in |
Opening Diameter | 9 1/8 in |
Details
Item | Pail Liner |
Capacity | 2 gal |
Color | Natural |
Material | HDPE |
Standards | FDA Approved |
Trash Container Capacity | 2 gal. |
Characteristics | Tapered Style, Vacuum Formed |
For Use With | Plastic Pails |
Container Basic Material | Plastic |
Gauge | 10 mil |
Features | Perfect for Batch Mixing, Semi Rigid Shape for Easier Insertion into the Pail and Greater Resistance |
Maximum Temperature | 180 Degrees F |
Accessory Type | HDPE Natural |
Side Style | Straight |
For Drum Capacity | 2 gal |
Thickness | 10 mil |
For Holding | Adhesives, Inks, Paints |
Description
Pail Liner, Color Natural, For Drum Capacity 2 gal, Material HDPE, Overall Height 9 in, Thickness 10 mil, Features Perfect for Batch Mixing, Semi Rigid Shape for Easier Insertion into the Pail and Greater Resistance, For Holding Adhesives, Inks, Paints, For Use With Plastic Pails, Maximum Temperature 180 Degrees F, Opening Diameter 9 1/8 in, Side Style Straight, Standards FDA Approved
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOMZ Storage Tote, Gray, Polypropylene, 38 1/8 in L, 24 in W, 18 1/2 in H, 49 gal Volume Capacity (6550GRMCH.04)
- ZORO SELECT Barrel Faucet, 3/4 In, Self-Closing (81)
- WESCO Wesco® 3/4" Brass Drum Faucet 272081 (272081)
- VESTIL Steel Pallet Stand With Casters, 48.8125 in L, 40.5 in W, 17.0625 H (PS-4045-CK)
- ZORO SELECT Drum Liner, 16 gal., 25-1/2InLx14InW, PK50 (G059-1600)
- ZORO SELECT White Cover, 16 Gaug (P1815KIT)
- ZORO SELECT Pail Liner, Natural, Liner, 13-1/2" H, PK5 (G1117-PL)
- ZORO SELECT Drum Liner, 55 gal, 15 mil, Pink (1164-DL-AS)
- ZORO SELECT Drum Liner, 55 gal, 18 mil, Natural (6550-40)
- ZORO SELECT Drum Cover, Clear, Polyethylene, 55 gal (HTH-C)
- AKRO-MILS Storage Container, 12 Gal, Attached Lid (39120GREY)
- Zoro Select Drums & Accessories