Shop All Plastic Rods
Zoro Select
Beige ABS Rod Stock 6 ft. L, 3/4" Dia.
Mfr # BULK-PR-ABS-11
Zoro # G7284893
product price: $22.85
/ea
$22.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material ABS
- Type General Purpose
- Color Beige
- Tensile Strength (PSI) 6000
- Min. Temp. (F) -40 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-PR-ABS-11
- Zoro # G7284893
- UPC # 193005349349
- Country of Origin China
- Category Plastic Rods
Dimensions
Diameter | 3/4" |
Length | 6 ft. |
Diameter Tolerance | +0.080/-0.000 in |
Length Tolerance | +/-1.000 in |
Plastic Length | 6 ft |
Nominal Size | 3/4 in dia x 6 ft L |
Plastic Diameter Tolerance | +0.077/-0.057 in |
Plastic Diameter | 3/4 in |
Plastic Length Tolerance | +/-1.000 in |
Description
Rod Stock, ABS, Grade Standard, Plastic Length 6 ft, Plastic Diameter 3/4 in, Beige, Plastic Clarity Opaque, Minimum Temperature -40 Degrees F, Maximum Temperature 190 Degrees F, Tensile Strength 7,200 psi, Impact Strength 4.6 ft-lb/in, Friction Coefficient 0.5, Water Absorption 0.4 Percent, Plastic Density 0.038 lb/cu in, Plastic Hardness Rockwell R105
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL Closed Cell Rubber - Neoprene - 1/16"X39"X78" (02-128)
- ZORO SELECT Aluminum Sheet 6061, 24 in Overall L (1247_24_24)
- ONLINEMETALS 4" x 4" x 0.25" Stainless Angle 304/304L (30)
- ZORO SELECT Alloy Steel Rod, 36 in L, 3/16 in Dia. (00R.188-36)
- ZORO SELECT Clear Polycarbonate Plastic Tube 2 ft. L, 1-1/2" Dia. (BULK-PT-PC-30)
- ZORO SELECT Gray PVC Type 2 Plastic Rod 3 ft L, 1/4 in Dia. (BULK-PR-PVC-149)
- ZORO SELECT White Acetal Homopolymer Rod Stock 6 ft. L, 7/16" Dia. (2XMP6)
- ZORO SELECT White Acetal Rod Stock 2 ft. L, 1" Dia. (BULK-PR-AC-74)
- ZORO SELECT White PTFE Rod Stock 1 ft. L, 1" Dia. (G15-TRCE-1.0-1)
- ZORO SELECT Black Carbon Fiber Rod Stock 1 ft. L, 3/4" Dia. (BULK-CR-CF-9)
- ZORO SELECT White PTFE Rod Stock 1 ft. L, 1/2" Dia. (G15-TRFE-.5-1)
- Zoro Select Plastic Rods