Shop All Plastic Rods
Zoro Select
Beige ABS Rod Stock 6 ft. L, 1-1/4" Dia.
Mfr # BULK-PR-ABS-15
Zoro # G7284936
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material ABS
- Type General Purpose
- Color Beige
- Tensile Strength (PSI) 6000
- Min. Temp. (F) -40 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-PR-ABS-15
- Zoro # G7284936
- UPC # 193005349363
- Country of Origin China
- Category Plastic Rods
Dimensions
Diameter | 1-1/4" |
Length | 6 ft. |
Diameter Tolerance | +0.070/-0.000 in |
Length Tolerance | +/-1.000 in |
Nominal Size | 1 1/4 in dia x 6 ft L |
Plastic Diameter | 1 1/4 in |
Plastic Diameter Tolerance | +0.001/-0.039 in |
Plastic Length | 6 ft |
Plastic Length Tolerance | +/-1.000 in |
Description
Rod Stock, ABS, Grade Standard, Plastic Length 6 ft, Plastic Diameter 1 1/4 in, Beige, Plastic Clarity Opaque, Minimum Temperature -40 Degrees F, Maximum Temperature 190 Degrees F, Tensile Strength 7,200 psi, Impact Strength 4.6 ft-lb/in, Friction Coefficient 0.5, Water Absorption 0.4 Percent, Plastic Density 0.038 lb/cu in, Plastic Hardness Rockwell R105
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Black Acetal Rod Stock 6 ft. L, 1/2" Dia. (BULK-PR-ACB-7)
- ZORO SELECT Precision Ball, 440CSS, 5/16In, Pk100 (4RJJ3)
- ZORO SELECT 3/16" Comm. Grade Neoprene Rubber Strip, 2"x36", Black, 60A (BULK-RS-N60-866)
- ZORO SELECT Flat Bar Stock, Aluminum, 3 in Over. W (61F.25X3-12)
- ZORO SELECT Gray PVC Rod Stock 4 ft. L, 2" Dia. (22JM51)
- ZORO SELECT Off White Nylon 6/6 Rod Stock 1 ft. L, 1-3/8" Dia. (1UTW8)
- ZORO SELECT Black UHMW-PE Rod Stock 6 ft. L, 3/8" Dia. (1YVP4)
- ZORO SELECT Clear Polycarbonate Rod Stock 4 ft. L, 1-1/4" Dia. (68973104)
- ZORO SELECT White UHMW Polyethylene Plastic Bar 48" L, 2-1/2" W (BULK-PS-UHMW-657)
- ZORO SELECT White PTFE Rod Stock 3 ft. L, 3/16" Dia. (G15-TRFE-.187-3)
- ZORO SELECT Clear Polycarbonate Plastic Tube 6 ft. L, 1" Dia. (BULK-PT-PC-24)
- Zoro Select Plastic Rods