Shop All Plastic Rods
Zoro Select
Beige ABS Rod Stock 3 ft. L, 1" Dia.
Mfr # BULK-PR-ABS-52
Zoro # G7284997
product price: $16.79
/ea
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material ABS
- Type General Purpose
- Color Beige
- Tensile Strength (PSI) 6000
- Standards UL 94 HB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-PR-ABS-52
- Zoro # G7284997
- UPC # 193005349417
- Country of Origin China
- Category Plastic Rods
Dimensions
Diameter | 1" |
Length | 3 ft. |
Length Tolerance | +/-1.000 in |
Diameter Tolerance | +0.030/-0.000 in |
Plastic Diameter | 1 in |
Plastic Length | 3 ft |
Plastic Diameter Tolerance | +0.029/-0.009 in |
Plastic Length Tolerance | +/-1.000 in |
Nominal Size | 1 in dia x 3 ft L |
Description
Rod Stock, ABS, Grade Standard, Plastic Length 3 ft, Plastic Diameter 1 in, Beige, Plastic Clarity Opaque, Minimum Temperature -40 Degrees F, Maximum Temperature 190 Degrees F, Tensile Strength 7,200 psi, Impact Strength 4.6 ft-lb/in, Friction Coefficient 0.5, Water Absorption 0.4 Percent, Plastic Density 0.038 lb/cu in, Plastic Hardness Rockwell R105
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Off White High Density Polyethylene (HDPE) Rod Stock 4 ft. L, 1" Dia. (22JL38)
- ADFORS Door and Window Screen, Aluminum, 36 in W, 7 ft L, 0.011 in Wire Dia, Charcoal (FCS9370-M)
- ZORO SELECT White UHMW Polyethylene Rectangle Stock 48" L x 4" W x 1" Thick (BULK-PS-UHMW-288)
- ZORO SELECT Rubber Cord, Silicone, 7/16 In, 25 Ft. (ZUSA-RC-1791)
- ZORO SELECT Beige ABS Rod Stock 1 ft. L, 3/4" Dia. (BULK-PR-ABS-128)
- ZORO SELECT Beige ABS Rod Stock 3 ft. L, 3/4" Dia. (BULK-PR-ABS-50)
- ZORO SELECT Off White High Density Polyethylene (HDPE) Rod Stock 4 ft. L, 3/4" Dia. (22JL44)
- ZORO SELECT White UHMW-PE Rod Stock 3 ft. L, 2-1/2" Dia. (1UXD5)
- ZORO SELECT White Acetal Copolymer Plastic Bar 24" L, 1/2" W (BULK-PS-AC-671)
- ZORO SELECT White UHMW Polyethylene Snap On Conveyor Guide Rail 10 ft L (2NJF1)
- ZORO SELECT Tan PEEK Rod Stock 4 ft. L, 1/4" Dia. (61461104)
- Zoro Select Plastic Rods