Shop All Plastic Rods
Zoro Select
Beige ABS Rod Stock 1 ft. L, 3/4" Dia.
Mfr # BULK-PR-ABS-128
Zoro # G7285049
product price: $6.59
/ea
$6.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material ABS
- Type General Purpose
- Color Beige
- Tensile Strength (PSI) 6000
- Max. Temp. (F) 210 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-PR-ABS-128
- Zoro # G7285049
- UPC # 193005349462
- Country of Origin China
- Category Plastic Rods
Dimensions
Diameter | 3/4" |
Length | 1 ft. |
Length Tolerance | +/-1.000 in |
Diameter Tolerance | +0.080/-0.000 in |
Nominal Size | 3/4 in dia x 1 ft L |
Plastic Diameter | 3/4 in |
Plastic Length Tolerance | +/-1.000 in |
Plastic Diameter Tolerance | +0.077/-0.057 in |
Plastic Length | 1 ft |
Description
Rod Stock, ABS, Grade Standard, Plastic Length 1 ft, Plastic Diameter 3/4 in, Beige, Plastic Clarity Opaque, Minimum Temperature -40 Degrees F, Maximum Temperature 190 Degrees F, Tensile Strength 7,200 psi, Impact Strength 4.6 ft-lb/in, Friction Coefficient 0.5, Water Absorption 0.4 Percent, Plastic Density 0.038 lb/cu in, Plastic Hardness Rockwell R105
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL General Purpose Rubber Sheet 60A - Black - 0.125" x 6" Disc (2 Pack) (22-01-125)
- ZORO SELECT Flat, Al, 6061, 1/2 x 3 In, 1 Ft (61F.5X3-12)
- ONLINEMETALS 0.75" Nom. Schedule 40 Stainless Pipe 316/316L Welded (22623)
- ZORO SELECT U-Channel, 6063AL, 1 1/2 Leg, 1 1/2 Inx8 ft (6ALY0)
- ZORO SELECT Beige ABS Rod Stock 3 ft. L, 3/4" Dia. (BULK-PR-ABS-50)
- ZORO SELECT Beige ABS Rod Stock 3 ft. L, 1" Dia. (BULK-PR-ABS-52)
- ZORO SELECT Black Extruded Nylon 6/6 Rod Stock 6 ft. L, 3/8" Dia. (2XPE4)
- ZORO SELECT White Acetal Homopolymer Rod Stock 1 ft. L, 5" Dia. (2XMJ8)
- ZORO SELECT Off White Nylon 6/6 Rod Stock 1 ft. L, 1" Dia. (1UTW2)
- ZORO SELECT White Acetal Homopolymer Rod Stock 3 ft. L, 2-1/2" Dia. (2XMN3)
- ZORO SELECT White Acetal Homopolymer Rod Stock 8 ft. L, 1" Dia. (6RFW8)
- Zoro Select Plastic Rods