Shop All Plastic Sheets
Zoro Select
Beige ABS Rectangle Stock 36" L x 1" W x 1/4" Thick
Mfr # BULK-PS-ABS-213
Zoro # G7278487
product price: $6.69
/ea
Sold in multiples of 2 for $13.38
$13.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Material ABS
- Plastic Thickness 1/4"
- Plastic Width 1"
- Plastic Length 36"
- Plastic Color Beige
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-PS-ABS-213
- Zoro # G7278487
- UPC # 193005029296
- Country of Origin China
- Category Plastic Sheets
Dimensions
Plastic Width | 1" |
Plastic Length | 36" |
Width | 1 in |
Length | 3 ft |
Plastic Width Tolerance | +/-0.250 in |
Plastic Length Tolerance | +/-1.000 in |
Nominal Size | 1 in W x 36 in L |
Description
Rectangle Stock, ABS, Standard, Plastic Length 36 in, Plastic Width 1 in, Plastic Thickness 0.25 in, Beige, Plastic Clarity Opaque, Tensile Strength 6,200 psi, Impact Strength 5.6 ft-lb/in, Friction Coefficient 0.5, Water Absorption 0.4 Percent, Plastic Density 0.038 lb/cu in, Corrosion and Chemical Resistance Fair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bar Grating, Smooth, 24 in L, 36 in W, 1.0 in H, Black Painted Steel Finish (20125S100-C2)
- ZORO SELECT Aluminum Round Tube, Aluminum, 6061-T6 Alloy Type, 3 ft L. (4352_36_0)
- E. JAMES Rubber Strip, Buna-N, 1/32"Th, 36"x6", 70A (5346-1/32HGZTAPE)
- ZORO SELECT Rubber Strip, 1/4" Thickness, 1" W (BULK-RS-N50-90)
- ZORO SELECT White PTFE Film Stock 60" L x 12" W x 0.010" Thick (G15-10F-12X5)
- ZORO SELECT White UHMW Polyethylene Rectangle Stock 12" L x 1" W x 1" Thick (BULK-PS-UHMW-148)
- ZORO SELECT White PTFE Film Stock 25 ft. L x 24" W x 0.002" Thick (G15-2F-24X25)
- ZORO SELECT Clear Cast Acrylic Sheet Stock 12" L x 12" W x 1/16" Thick (BULK-PS-CAC-13)
- ZORO SELECT Black HDPE Sheet Stock 12" L x 12" W x 0.125" Thick (1ZAU6)
- ZORO SELECT Gray PVC Type 1 Sheet Stock 24" L x 12" W x 0.125" Thick (1YYH3)
- PROFESSIONAL PLASTICS Black Formex GK-60 Flame-Retardant PP Sheet, 0.062 X 24.000 X 48.000 (SPROFRBK.062X24.000X48.000GK60)
- Zoro Select Plastic Sheets