Shop All Blower and Fan Accessories
Zoro Select
Bearing Kit, Self Aligning, 3/4 In Dia, Pk2
Mfr # 5VZU4
Zoro # G0438846
product price: $31.29
/pk 2, $15.65/ea
$31.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Self Aligning
- For Use With Blowers
- Finish polished
- Dia. (In.) 3/4 in
- Insulator O.D. (In.) 2 1/25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5VZU4
- Zoro # G0438846
- UPC # 190735534175
- Country of Origin China
- Category Blower and Fan Accessories
Dimensions
Dia. (In.) | 3/4 in |
Height (In.) | 1 7/32 in |
Width (In.) | 1 27/32 in |
Outside Dia. (In.) | 1 27/32 in |
Bearing Width | 1/2 in |
For Nominal Shaft Diameter | 3/4 in |
Isolator Outside Diameter | 2 in |
Bearing Outside Diameter | 1 3/4 in |
Bore Diameter | 3/4 in |
Description
Bearing Kit, Product Type Bearing Kit, Includes Locking Collar and Rubber Isolator, Thrust Washer, Standards Not Applicable, Bore Diameter 3/4 in, Bearing Material Bearing Steel, Bearing Width 1/2 in, Bearing Outside Diameter 1 3/4 in, Isolator Outside Diameter 2 in, Maximum Temperature 80 Degrees C, Minimum Temperature -20 Degrees C, For Use With Blowers, Compatible with Grainger Part Number 5VZU4, Compatible with Brand Dayton, Compatible with Series Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YORK S1-02535381000 Switch, (S1-0253538)
- FIREYE 72D1R1 Infrared Auto-Check (72D1R1)
- 3M CUNO Ice Mach Filter Crtridge Hf8-S (HF8-S)
- JOHNSON CONTROLS Temperature Sensor, Nickel 1k ohm, Duct 4' (TE-631GM-1)
- ZORO SELECT Capacitor Cover, Steel, 1 11/16 High (3PFZ7)
- ZORO SELECT Blower Shaft, Steel, 3/4 In Dia, 20 In L (5VZU2)
- ZORO SELECT Capacitor Cover, Steel, 2 3/16 High (3PFZ8)
- ZORO SELECT Bearing Kit, Self Aligning, 1 In. Dia, PK2 (5VZU5)
- ZORO SELECT Blower Shaft, Steel, 1 In Dia, 25 In L (5VZU3)
- DAYTON Blower, 10 In (7C649)
- ATLANTIC BLOWERS Centrifugal Blower, 0.33 HP, 190 cfm (ABC-101)
- Zoro Select Blower and Fan Accessories