Shop All Bronze Bar Stock
Zoro Select
Bearing Bronze Round Bar 932
Mfr # 10542_36_0
Zoro # G408448197
product price: $1,369.99
/ea
Free Shipping & Returns
$1,369.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 10542_36_0
- Zoro # G408448197
- Country of Origin United States
- Category Bronze Bar Stock
Details
Item | Bearing Bronze Round Bar 932 |
Description
932 Bronze Rod, Material Bronze, Material Grade 932, Outside Diameter 3 1/4 in, Overall Length 36 in, Outside Diameter Tolerance +0.034 in/+0.044 in, Standards ASTM B505, Fabrication Cast, Yield Strength 20,000 psi, Mechanical Finish Mill, Rockwell Hardness B27, Shape Rod, Application Bearing, Bushing, Light Duty Gear, Pump, Thrust Washer, Valve Component, Brinell Hardness 65, System of Measurement Inch, Tensile Strength 35,000 psi, Includes Material Certificate Yes, Tolerance Rating Oversized
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Strip, SBR, 1/16"Thick, 36"x4", 70A (BULK-RS-SBR75-139)
- MAUDLIN PRODUCTS Shim Stock (MSA-375-SS)
- ZORO SELECT Rubber Sheet, Gum, 1/16"Thick, 12"x12", 40A (BULK-RS-NAT40-23)
- ZORO SELECT Felt Strip, F7, 1/4 In T, 1/2 x 60 In (2FJJ6)
- ZORO SELECT Aluminum Bronze Round Bar (54r1-24)
- ZORO SELECT Aluminum Bronze Rectangle Bar (14298_12_0)
- ZORO SELECT Aluminum Bronze Round Bar (54r3-36)
- ZORO SELECT Aluminum Bronze Round Bar (54r1.25-36)
- ZORO SELECT Aluminum Bronze Rectangle Bar (25232_12_0)
- ZORO SELECT Aluminum Bronze Round Bar (54r1-72)
- ZORO SELECT Aluminum Bronze Round Bar (54r3-24)
- Zoro Select Bronze Bar Stock