Shop All Bronze Bar Stock
Zoro Select
Bearing Bronze Rectangle Bar
Mfr # 25192_13_0
Zoro # G608563324
Free Shipping & Returns
$726.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 2 in
- Tolerance Rating Oversized
- Brinell Hardness 65
- System of Measurement Inch
- Overall Width 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 25192_13_0
- Zoro # G608563324
- Country of Origin United States
- Category Bronze Bar Stock
Dimensions
Overall Width | 4 in |
Overall Length | 13 in |
Details
Item | 932 Bronze Rectangular Bar |
Thickness | 2 in |
Tolerance Rating | Oversized |
Brinell Hardness | 65 |
System of Measurement | Inch |
Standards | ASTM B505 |
Rockwell Hardness | B27 |
Yield Strength | 20,000 psi |
Fabrication | Cast |
Material Grade | 932 |
Includes Material Certificate | Yes |
Thickness Tolerance | Not Rated |
Material | Bronze |
Shape | Rectangular Bar |
Tensile Strength | 35,000 psi |
Mechanical Finish | Mill |
Description
932 Bronze Rectangular Bar, Material Bronze, Material Grade 932, Mechanical Finish Mill, Overall Length 13 in, Overall Width 4 in, Yield Strength 20,000 psi, Thickness 2 in, Thickness Tolerance Not Rated, Standards ASTM B505, Fabrication Cast, Rockwell Hardness B27, Shape Rectangular Bar, Brinell Hardness 65, Includes Material Certificate Yes, System of Measurement Inch, Tensile Strength 35,000 psi, Tolerance Rating Oversized
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Steel Rod Rnd Blu 1/2X36 (N179-804)
- USA INDUSTRIALS Extra Thk Buna-N Camlock Gasket 2-1/2" (BULK-CAM-HXT-2-1/2)
- STANLEY Alum Flatbar Mill 1-1/2X72X1/8 (N247-114)
- ZORO SELECT 3/32" Comm. Grade Buna-N Rubber Sheet, 12"x36", Black, 40A (BULK-RS-H40-298)
- ZORO SELECT Aluminum Bronze Round Bar (54r4-24)
- ZORO SELECT Aluminum Bronze Round Bar (54r1-72)
- ZORO SELECT Aluminum Bronze Round Bar (54r1.75-72)
- ZORO SELECT Aluminum Bronze Rectangle Bar (14288_12_0)
- ZORO SELECT Aluminum Bronze Round Bar (54r1.5-24)
- ZORO SELECT Bronze Hollowbar 932 (7928_13_0)
- ONLINEMETALS 0.75" x 1" Aluminum Bronze Rectangle Bar 954 Cast Oversized (14326)
- Zoro Select Bronze Bar Stock