Shop All Bronze Bar Stock
Zoro Select
Bearing Bronze Rectangle Bar
Mfr # 25186_13_0
Zoro # G308563334
Free Shipping & Returns
$1,369.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Rockwell Hardness B27
- Tensile Strength 35,000 psi
- Yield Strength 20,000 psi
- Thickness 1.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 25186_13_0
- Zoro # G308563334
- Country of Origin United States
- Category Bronze Bar Stock
Dimensions
Overall Width | 10 in |
Overall Length | 13 in |
Details
Item | 932 Bronze Rectangular Bar |
System of Measurement | Inch |
Rockwell Hardness | B27 |
Tensile Strength | 35,000 psi |
Yield Strength | 20,000 psi |
Thickness | 1.5 in |
Shape | Rectangular Bar |
Standards | ASTM B505 |
Material Grade | 932 |
Material | Bronze |
Fabrication | Cast |
Brinell Hardness | 65 |
Includes Material Certificate | Yes |
Thickness Tolerance | Not Rated |
Mechanical Finish | Mill |
Tolerance Rating | Oversized |
Description
932 Bronze Rectangular Bar, Material Bronze, Material Grade 932, Mechanical Finish Mill, Overall Length 13 in, Overall Width 10 in, Shape Rectangular Bar, Thickness 1.5 in, Yield Strength 20,000 psi, Rockwell Hardness B27, Thickness Tolerance Not Rated, Standards ASTM B505, Fabrication Cast, Tensile Strength 35,000 psi, Brinell Hardness 65, Includes Material Certificate Yes, System of Measurement Inch, Tolerance Rating Oversized
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White Acetal Homopolymer Rod Stock 8 ft. L, 1/2" Dia. (6RFW4)
- USA INDUSTRIALS ABS Plastic Sheet 48" L x 8" W x 3/8" Thick (BULK-PS-ABS-305)
- ZORO SELECT Neoprene Sheet, 50A, 12"x12"x1/32", Black (BULK-RS-N50TXT-7)
- PRECISION BRAND Shim Stock, Roll, Cold Low Stl, 150mm (16978)
- ZORO SELECT Bronze Hollowbar 932 (10533_13_0)
- ZORO SELECT Bearing Bronze Hollowbar 932 (14020_13_0)
- ZORO SELECT Aluminum Bronze Round Bar (54r1.5-24)
- ZORO SELECT Bronze Hollowbar 932 (7928_13_0)
- ZORO SELECT Aluminum Bronze Round Bar (54r1.75-36)
- ZORO SELECT Aluminum Bronze Round Bar (54r.625-24)
- Zoro Select Bronze Bar Stock