Shop All Bronze Bar Stock
Zoro Select
Bearing Bronze Rectangle Bar
Mfr # 25180_36_0
Zoro # G908563383
product price: $1,540.99
/ea
Free Shipping & Returns
$1,540.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM B505
- Tolerance Rating Oversized
- Shape Rectangular Bar
- Overall Length 36 in
- Material Grade 932
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 25180_36_0
- Zoro # G908563383
- Country of Origin United States
- Category Bronze Bar Stock
Dimensions
Overall Length | 36 in |
Overall Width | 4 in |
Details
Item | 932 Bronze Rectangular Bar |
Standards | ASTM B505 |
Tolerance Rating | Oversized |
Shape | Rectangular Bar |
Material Grade | 932 |
Yield Strength | 20,000 psi |
System of Measurement | Inch |
Brinell Hardness | 65 |
Thickness Tolerance | Not Rated |
Thickness | 1.5 in |
Material | Bronze |
Includes Material Certificate | Yes |
Mechanical Finish | Mill |
Fabrication | Cast |
Tensile Strength | 35,000 psi |
Rockwell Hardness | B27 |
Description
932 Bronze Rectangular Bar, Material Bronze, Material Grade 932, Mechanical Finish Mill, Overall Length 36 in, Overall Width 4 in, Yield Strength 20,000 psi, Thickness 1.5 in, Thickness Tolerance Not Rated, Standards ASTM B505, Fabrication Cast, Rockwell Hardness B27, Shape Rectangular Bar, Brinell Hardness 65, Includes Material Certificate Yes, System of Measurement Inch, Tensile Strength 35,000 psi, Tolerance Rating Oversized
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Off-White HDPE Sheet Stock 24" L x 24" W x 0.375" Thick (1ZAL9)
- ZORO SELECT Off-White HDPE Sheet Stock 12" L x 12" W x 0.063" Thick (1ZAG5)
- ZORO SELECT White UHMW Sheet Stock 12" L x 12" W x 0.750" Thick (PS-UHMW-ET-22)
- ZORO SELECT Roll, Silicone, 1/16 in. Thick, 10 ft, 60A (BULK-RS-S60-205)
- ZORO SELECT Aluminum Bronze Round Bar (54r1-24)
- ZORO SELECT Aluminum Bronze Rectangle Bar (14288_12_0)
- ZORO SELECT Bearing Bronze Hollowbar 932 (14020_13_0)
- ZORO SELECT Aluminum Bronze Round Bar (54r1-72)
- ZORO SELECT Aluminum Bronze Round Bar (54r3-36)
- ZORO SELECT Aluminum Bronze Round Bar (54r.5-24)
- ZORO SELECT Bronze Hollowbar 932 (7928_13_0)
- Zoro Select Bronze Bar Stock