Shop All Bronze Bar Stock
Zoro Select
Bearing Bronze Rectangle Bar
Mfr # 25165_13_0
Zoro # G608563416
Free Shipping & Returns
$378.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Bronze
- Includes Material Certificate Yes
- Fabrication Cast
- Brinell Hardness 65
- Rockwell Hardness B27
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 25165_13_0
- Zoro # G608563416
- Country of Origin United States
- Category Bronze Bar Stock
Dimensions
Overall Length | 13 in |
Overall Width | 3 in |
Details
Item | 932 Bronze Rectangular Bar |
Material | Bronze |
Includes Material Certificate | Yes |
Fabrication | Cast |
Brinell Hardness | 65 |
Rockwell Hardness | B27 |
Standards | ASTM B505 |
Shape | Rectangular Bar |
Thickness | 1.25 in |
Tensile Strength | 35,000 psi |
Yield Strength | 20,000 psi |
System of Measurement | Inch |
Material Grade | 932 |
Tolerance Rating | Oversized |
Thickness Tolerance | Not Rated |
Mechanical Finish | Mill |
Description
932 Bronze Rectangular Bar, Material Bronze, Material Grade 932, Mechanical Finish Mill, Overall Length 13 in, Overall Width 3 in, Yield Strength 20,000 psi, Thickness 1.25 in, Thickness Tolerance Not Rated, Standards ASTM B505, Fabrication Cast, Rockwell Hardness B27, Shape Rectangular Bar, Brinell Hardness 65, Includes Material Certificate Yes, System of Measurement Inch, Tensile Strength 35,000 psi, Tolerance Rating Oversized
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swaged Grating, Serrated, 36in.Wx1.25in.H (23188R125-B12)
- ZORO SELECT Tool Steel Rod, 36 in L, 2 in Dia. (DCFA2R2-36)
- USA INDUSTRIALS Buna-N U-Cup Seal - 1/4" ID x 1/2" OD x 1/8" Height, PK 5 (ZUSANU8404-0025)
- ZORO SELECT Low Carbon Flat Stock, 1/2In Wx24In L (LC14124)
- ZORO SELECT Aluminum Bronze Round Bar (54r1.75-72)
- ZORO SELECT Aluminum Bronze Round Bar (54r1.75-36)
- ZORO SELECT Aluminum Bronze Round Bar (54r1-24)
- ZORO SELECT Bronze Hollowbar 932 (10533_13_0)
- ZORO SELECT Aluminum Bronze Round Bar (54r1-72)
- ZORO SELECT Aluminum Bronze Round Bar (54r3-24)
- ONLINEMETALS 0.75" x 1" Aluminum Bronze Rectangle Bar 954 Cast Oversized (14326)
- Zoro Select Bronze Bar Stock