Shop All Bronze Bar Stock
Zoro Select
Bearing Bronze Rectangle Bar
Mfr # 25157_13_0
Zoro # G108563329
Free Shipping & Returns
$1,293.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tolerance Rating Oversized
- Shape Rectangular Bar
- System of Measurement Inch
- Overall Length 13 in
- Rockwell Hardness B27
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 25157_13_0
- Zoro # G108563329
- Country of Origin United States
- Category Bronze Bar Stock
Dimensions
Overall Length | 13 in |
Overall Width | 13 in |
Details
Item | 932 Bronze Rectangular Bar |
Tolerance Rating | Oversized |
Shape | Rectangular Bar |
System of Measurement | Inch |
Rockwell Hardness | B27 |
Fabrication | Cast |
Brinell Hardness | 65 |
Material | Bronze |
Thickness Tolerance | Not Rated |
Standards | ASTM B505 |
Yield Strength | 20,000 psi |
Includes Material Certificate | Yes |
Thickness | 1 in |
Material Grade | 932 |
Tensile Strength | 35,000 psi |
Mechanical Finish | Mill |
Description
932 Bronze Rectangular Bar, Material Bronze, Material Grade 932, Mechanical Finish Mill, Overall Length 13 in, Overall Width 13 in, Shape Rectangular Bar, Thickness 1 in, Yield Strength 20,000 psi, Rockwell Hardness B27, Thickness Tolerance Not Rated, Standards ASTM B505, Fabrication Cast, Tensile Strength 35,000 psi, Brinell Hardness 65, Includes Material Certificate Yes, System of Measurement Inch, Tolerance Rating Oversized
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OILCRAT Drill Rod, 1/2, 0-1, 3 ft. L (O1D126)
- USA INDUSTRIALS FDA Teflon PTFE Sanitary Gasket For 8" Tube (ZUSA-SG-T-8)
- FIBERGRATE Molded Grating, 144 in Span, Grit-Top Surface, FGI-AM(R), Antimicrobial Premium Polyester Resin (879140)
- PRECISION BRAND Shim Stock, Sheet, Polyester, 0.0015 In (44215)
- ZORO SELECT Aluminum Bronze Round Bar (54r1.25-24)
- ZORO SELECT Aluminum Bronze Round Bar (54r3-36)
- ZORO SELECT Aluminum Bronze Round Bar (54r.625-24)
- ZORO SELECT Aluminum Bronze Round Bar (54r4-24)
- ZORO SELECT Aluminum Bronze Round Bar (54r1.5-24)
- ZORO SELECT Bronze Hollowbar 932 (10533_13_0)
- ZORO SELECT Aluminum Bronze Round Bar (54r1-72)
- Zoro Select Bronze Bar Stock