Shop All Bronze Bar Stock
Zoro Select
Bearing Bronze Rectangle Bar
Mfr # 25151_13_0
Zoro # G508563349
product price: $701.99
/ea
Free Shipping & Returns
$701.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tensile Strength 35,000 psi
- Mechanical Finish Mill
- Tolerance Rating Oversized
- Material Bronze
- Overall Width 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 25151_13_0
- Zoro # G508563349
- Country of Origin United States
- Category Bronze Bar Stock
Dimensions
Overall Width | 7 in |
Overall Length | 13 in |
Details
Item | 932 Bronze Rectangular Bar |
Tensile Strength | 35,000 psi |
Mechanical Finish | Mill |
Tolerance Rating | Oversized |
Material | Bronze |
Rockwell Hardness | B27 |
Material Grade | 932 |
Shape | Rectangular Bar |
Thickness Tolerance | Not Rated |
Fabrication | Cast |
Standards | ASTM B505 |
Thickness | 1 in |
Includes Material Certificate | Yes |
Yield Strength | 20,000 psi |
System of Measurement | Inch |
Brinell Hardness | 65 |
Description
932 Bronze Rectangular Bar, Material Bronze, Material Grade 932, Mechanical Finish Mill, Overall Length 13 in, Overall Width 7 in, Shape Rectangular Bar, Thickness 1 in, Yield Strength 20,000 psi, Rockwell Hardness B27, Thickness Tolerance Not Rated, Standards ASTM B505, Fabrication Cast, Tensile Strength 35,000 psi, Brinell Hardness 65, Includes Material Certificate Yes, System of Measurement Inch, Tolerance Rating Oversized
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clear Acrylic Sheet Stock 48" L x 48" W x 0.118" Thick (BULK-PS-ACR-12)
- PRECISION BRAND Shim Stock, Roll, Brass, 0.0070 In, 6 In (17355)
- PRECISION BRAND Arbor Shim, 0.0060x1/2 ID, Pk10 (25127)
- ZORO SELECT Buna-N Square Cord, 1/8" CS, 5' L, 70A (ZUSA-RC-1093)
- ZORO SELECT Aluminum Bronze Round Bar (54r1.75-36)
- ZORO SELECT Aluminum Bronze Round Bar (54r.5-24)
- ZORO SELECT Aluminum Bronze Round Bar (54r4-24)
- ZORO SELECT Aluminum Bronze Rectangle Bar (14288_12_0)
- ZORO SELECT Aluminum Bronze Round Bar (54r1-72)
- ZORO SELECT Bronze Hollowbar 932 (7928_13_0)
- ZORO SELECT Aluminum Bronze Round Bar (54r3-24)
- Zoro Select Bronze Bar Stock