Shop All Bronze Bar Stock
Zoro Select
Bearing Bronze Rectangle Bar
Mfr # 25150_13_0
Zoro # G608563409
Free Shipping & Returns
$604.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 1 in
- Shape Rectangular Bar
- Thickness Tolerance Not Rated
- Includes Material Certificate Yes
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 25150_13_0
- Zoro # G608563409
- Country of Origin United States
- Category Bronze Bar Stock
Dimensions
Overall Width | 6 in |
Overall Length | 13 in |
Details
Item | 932 Bronze Rectangular Bar |
Thickness | 1 in |
Shape | Rectangular Bar |
Thickness Tolerance | Not Rated |
Includes Material Certificate | Yes |
System of Measurement | Inch |
Rockwell Hardness | B27 |
Standards | ASTM B505 |
Fabrication | Cast |
Tensile Strength | 35,000 psi |
Material | Bronze |
Mechanical Finish | Mill |
Yield Strength | 20,000 psi |
Tolerance Rating | Oversized |
Material Grade | 932 |
Brinell Hardness | 65 |
Description
932 Bronze Rectangular Bar, Material Bronze, Material Grade 932, Mechanical Finish Mill, Overall Length 13 in, Overall Width 6 in, Yield Strength 20,000 psi, Thickness 1 in, Thickness Tolerance Not Rated, Standards ASTM B505, Fabrication Cast, Rockwell Hardness B27, Shape Rectangular Bar, Brinell Hardness 65, Includes Material Certificate Yes, System of Measurement Inch, Tensile Strength 35,000 psi, Tolerance Rating Oversized
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ISEL WV6 Right Angle Bracket (209110 0060)
- PRECISION BRAND Arbor Shim, 0.0020x1/2 ID, Pk10 (25123)
- ZORO SELECT Alloy Steel Round Tube, 12" L, 1 1/4" Dia. (7343_12_0)
- RUBBER-CAL Santoprene - 60A - Thermoplastic Sheets and Rolls - 1/8" Thick x 8" Width x 8" Length (20-158)
- ZORO SELECT Bearing Bronze Hollowbar 932 (14020_13_0)
- ZORO SELECT Aluminum Bronze Round Bar (54r4-24)
- ZORO SELECT Aluminum Bronze Rectangle Bar (25232_12_0)
- ZORO SELECT Aluminum Bronze Round Bar (54r1.75-36)
- ZORO SELECT Bronze Hollowbar 932 (7928_13_0)
- ZORO SELECT Aluminum Bronze Round Bar (54r1.25-24)
- ZORO SELECT Aluminum Bronze Round Bar (54r.5-24)
- Zoro Select Bronze Bar Stock