Shop All Bronze Bar Stock
Zoro Select
Bearing Bronze Rectangle Bar
Mfr # 25149_36_0
Zoro # G908563321
product price: $1,399.99
/ea
Free Shipping & Returns
$1,399.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM B505
- Overall Length 36 in
- Yield Strength 20,000 psi
- Thickness Tolerance Not Rated
- Brinell Hardness 65
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 25149_36_0
- Zoro # G908563321
- Country of Origin United States
- Category Bronze Bar Stock
Dimensions
Overall Length | 36 in |
Overall Width | 5 in |
Details
Item | 932 Bronze Rectangular Bar |
Standards | ASTM B505 |
Yield Strength | 20,000 psi |
Thickness Tolerance | Not Rated |
Brinell Hardness | 65 |
Material Grade | 932 |
Material | Bronze |
Shape | Rectangular Bar |
Fabrication | Cast |
Tensile Strength | 35,000 psi |
Includes Material Certificate | Yes |
Rockwell Hardness | B27 |
System of Measurement | Inch |
Thickness | 1 in |
Mechanical Finish | Mill |
Tolerance Rating | Oversized |
Description
932 Bronze Rectangular Bar, Material Bronze, Material Grade 932, Mechanical Finish Mill, Overall Length 36 in, Overall Width 5 in, Yield Strength 20,000 psi, Thickness 1 in, Thickness Tolerance Not Rated, Standards ASTM B505, Fabrication Cast, Rockwell Hardness B27, Shape Rectangular Bar, Brinell Hardness 65, Includes Material Certificate Yes, System of Measurement Inch, Tensile Strength 35,000 psi, Tolerance Rating Oversized
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFESSIONAL PLASTICS Clear Plexiglass Sheet, 0.250 Thick, 18 X 24 (SPLEXICL.250-18X24)
- PRECISION BRAND ShimStck, Sheet, ColdLowStl, 0.0050In, PK10 (16845)
- PRECISION BRAND Shim Stock Assortment 6" x 18", Brass, Pk12 (17950)
- ZORO SELECT Tapered Cork, Trade Size 2, PK100 (4NMA8)
- ZORO SELECT Aluminum Bronze Round Bar (54r1.75-72)
- ZORO SELECT Aluminum Bronze Rectangle Bar (14288_12_0)
- ZORO SELECT Aluminum Bronze Round Bar (54r1.25-36)
- ZORO SELECT Aluminum Bronze Round Bar (54r1.75-36)
- ZORO SELECT Aluminum Bronze Round Bar (54r1-72)
- ZORO SELECT Aluminum Bronze Rectangle Bar (25232_12_0)
- ONLINEMETALS 0.625" x 2.5" Aluminum Bronze Rectangle Bar 954 Cast Oversized (14322)
- Zoro Select Bronze Bar Stock