Shop All Bronze Bar Stock
Zoro Select
Bearing Bronze Rectangle Bar
Mfr # 25141_13_0
Zoro # G508563318
product price: $896.99
/ea
Free Shipping & Returns
$896.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Grade 932
- Tolerance Rating Oversized
- Includes Material Certificate Yes
- Brinell Hardness 65
- Tensile Strength 35,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 25141_13_0
- Zoro # G508563318
- Country of Origin United States
- Category Bronze Bar Stock
Dimensions
Overall Length | 13 in |
Overall Width | 12 in |
Details
Item | 932 Bronze Rectangular Bar |
Material Grade | 932 |
Tolerance Rating | Oversized |
Includes Material Certificate | Yes |
Brinell Hardness | 65 |
Tensile Strength | 35,000 psi |
Fabrication | Cast |
Mechanical Finish | Mill |
System of Measurement | Inch |
Yield Strength | 20,000 psi |
Material | Bronze |
Rockwell Hardness | B27 |
Shape | Rectangular Bar |
Thickness | 0.75 in |
Standards | ASTM B505 |
Thickness Tolerance | Not Rated |
Description
932 Bronze Rectangular Bar, Material Bronze, Material Grade 932, Mechanical Finish Mill, Overall Length 13 in, Overall Width 12 in, Shape Rectangular Bar, Thickness 0.75 in, Yield Strength 20,000 psi, Rockwell Hardness B27, Thickness Tolerance Not Rated, Standards ASTM B505, Fabrication Cast, Tensile Strength 35,000 psi, Brinell Hardness 65, Includes Material Certificate Yes, System of Measurement Inch, Tolerance Rating Oversized
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 075 Hole x 9 Carbon Steel Expanded A36Standard, 24 x 24 (22558)
- PRECISION BRAND Arbor Shim, 0.0930x1/2 ID, Pk10 (25138)
- ONLINEMETALS 0.5625" Phosphor Bronze Round Bar 544-H04 (18274)
- USA INDUSTRIALS Black Acetal Copolymer Plastic Sheet 48" L x 24" W x 1/32" Thick (BULK-PS-ACB-28)
- ZORO SELECT Aluminum Bronze Round Bar (54r1-24)
- ZORO SELECT Aluminum Bronze Round Bar (54r1.25-24)
- ZORO SELECT Aluminum Bronze Rectangle Bar (25232_12_0)
- ZORO SELECT Aluminum Bronze Rectangle Bar (14298_12_0)
- ZORO SELECT Aluminum Bronze Round Bar (54r3-36)
- ZORO SELECT Aluminum Bronze Round Bar (54r.5-24)
- Zoro Select Bronze Bar Stock