Shop All Bronze Bar Stock
Zoro Select
Bearing Bronze Rectangle Bar
Mfr # 25134_36_0
Zoro # G608563249
product price: $741.99
/ea
Free Shipping & Returns
$741.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tensile Strength 35,000 psi
- Material Bronze
- Brinell Hardness 65
- Includes Material Certificate Yes
- Shape Rectangular Bar
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 25134_36_0
- Zoro # G608563249
- Country of Origin United States
- Category Bronze Bar Stock
Dimensions
Overall Length | 36 in |
Overall Width | 4 in |
Details
Item | 932 Bronze Rectangular Bar |
Tensile Strength | 35,000 psi |
Material | Bronze |
Brinell Hardness | 65 |
Includes Material Certificate | Yes |
Shape | Rectangular Bar |
Fabrication | Cast |
System of Measurement | Inch |
Rockwell Hardness | B27 |
Mechanical Finish | Mill |
Thickness Tolerance | Not Rated |
Thickness | 0.75 in |
Standards | ASTM B505 |
Tolerance Rating | Oversized |
Yield Strength | 20,000 psi |
Material Grade | 932 |
Description
932 Bronze Rectangular Bar, Material Bronze, Material Grade 932, Mechanical Finish Mill, Overall Length 36 in, Overall Width 4 in, Yield Strength 20,000 psi, Thickness 0.75 in, Thickness Tolerance Not Rated, Standards ASTM B505, Fabrication Cast, Rockwell Hardness B27, Shape Rectangular Bar, Brinell Hardness 65, Includes Material Certificate Yes, System of Measurement Inch, Tensile Strength 35,000 psi, Tolerance Rating Oversized
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 1.375" Aluminum Round Bar 6061-T6511-Extruded (1093)
- ZORO SELECT Black ABS Sheet Stock 48" L x 12" W x 0.125" Thick (1ZBR9)
- ZORO SELECT Rod Stock, SS, 36 in Overall L (4R1-36)
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 1/2 in W, 50 ft L, 3/16 in Thick, Black (P8118ULRL00.50XOH)
- ZORO SELECT Aluminum Bronze Rectangle Bar (14288_12_0)
- ZORO SELECT Aluminum Bronze Round Bar (54r1.5-24)
- ZORO SELECT Aluminum Bronze Round Bar (54r1-24)
- ZORO SELECT Aluminum Bronze Round Bar (54r1.25-24)
- ZORO SELECT Aluminum Bronze Round Bar (54r1.75-36)
- ZORO SELECT Bronze Hollowbar 932 (10533_13_0)
- ONLINEMETALS 1.5" Aluminum Bronze Square Bar 954 Cast Oversized (14412)
- Zoro Select Bronze Bar Stock