Shop All Bronze Bar Stock
Zoro Select
Bearing Bronze Rectangle Bar
Mfr # 25132_26_0
Zoro # G608563317
Free Shipping & Returns
$332.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Yield Strength 20,000 psi
- Tensile Strength 35,000 psi
- Material Bronze
- Tolerance Rating Oversized
- Shape Rectangular Bar
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 25132_26_0
- Zoro # G608563317
- Country of Origin United States
- Category Bronze Bar Stock
Dimensions
Overall Width | 2 in |
Overall Length | 26 in |
Details
Item | 932 Bronze Rectangular Bar |
Yield Strength | 20,000 psi |
Tensile Strength | 35,000 psi |
Material | Bronze |
Tolerance Rating | Oversized |
Shape | Rectangular Bar |
Includes Material Certificate | Yes |
Mechanical Finish | Mill |
Brinell Hardness | 65 |
Standards | ASTM B505 |
Fabrication | Cast |
System of Measurement | Inch |
Rockwell Hardness | B27 |
Thickness Tolerance | Not Rated |
Thickness | 0.75 in |
Material Grade | 932 |
Description
932 Bronze Rectangular Bar, Material Bronze, Material Grade 932, Mechanical Finish Mill, Overall Length 26 in, Overall Width 2 in, Yield Strength 20,000 psi, Thickness 0.75 in, Thickness Tolerance Not Rated, Standards ASTM B505, Fabrication Cast, Rockwell Hardness B27, Shape Rectangular Bar, Brinell Hardness 65, Includes Material Certificate Yes, System of Measurement Inch, Tensile Strength 35,000 psi, Tolerance Rating Oversized
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL Heavy Black Conveyor Belt - Rubber Sheet - .41(3Ply) Thick x 3" Width x 144" Length - Black (20-140-0437)
- ZORO SELECT Carbon Steel Rod, 36 in L, 1/2 in Dia. (45r.5-36)
- ONLINEMETALS 1.75" x 4" x 0.125" Brass Rectangle Tube 385/280-H50 (23308)
- ONLINEMETALS 12 ga 0105 Carbon Steel Sheet A1008 Cold Roll, 48 x 48 (20183)
- ZORO SELECT Aluminum Bronze Round Bar (54r1.5-24)
- ZORO SELECT Aluminum Bronze Round Bar (54r.5-24)
- ZORO SELECT Bearing Bronze Hollowbar 932 (14020_13_0)
- ZORO SELECT Aluminum Bronze Round Bar (54r1.25-36)
- ZORO SELECT Aluminum Bronze Round Bar (54r3-24)
- ZORO SELECT Aluminum Bronze Round Bar (54r1.75-72)
- ZORO SELECT Aluminum Bronze Round Bar (54r1-72)
- Zoro Select Bronze Bar Stock