Shop All Bronze Bar Stock
Zoro Select
Bearing Bronze Rectangle Bar
Mfr # 25114_26_0
Zoro # G608563294
product price: $1,079.99
/ea
Free Shipping & Returns
$1,079.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangular Bar
- Mechanical Finish Mill
- Material Bronze
- Includes Material Certificate Yes
- Overall Length 26 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 25114_26_0
- Zoro # G608563294
- Country of Origin United States
- Category Bronze Bar Stock
Dimensions
Overall Length | 26 in |
Overall Width | 10 in |
Details
Item | 932 Bronze Rectangular Bar |
Shape | Rectangular Bar |
Mechanical Finish | Mill |
Material | Bronze |
Includes Material Certificate | Yes |
Thickness Tolerance | Not Rated |
Fabrication | Cast |
Material Grade | 932 |
Standards | ASTM B505 |
Tensile Strength | 35,000 psi |
Brinell Hardness | 65 |
Tolerance Rating | Oversized |
Thickness | 0.5 in |
Rockwell Hardness | B27 |
Yield Strength | 20,000 psi |
System of Measurement | Inch |
Description
932 Bronze Rectangular Bar, Material Bronze, Material Grade 932, Mechanical Finish Mill, Overall Length 26 in, Overall Width 10 in, Shape Rectangular Bar, Thickness 0.5 in, Yield Strength 20,000 psi, Rockwell Hardness B27, Thickness Tolerance Not Rated, Standards ASTM B505, Fabrication Cast, Tensile Strength 35,000 psi, Brinell Hardness 65, Includes Material Certificate Yes, System of Measurement Inch, Tolerance Rating Oversized
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS PTFE Plastic Rod 3 ft L, 1-1/2 in Dia. (BULK-PR-PTFE-19)
- ZORO SELECT Plastic Ball Stock, 3/4" dia., PK25 (BULK-PB-PP-13)
- E. JAMES Sheet Rubber, 1/2, 6" X 4ft SBR Black (1500-1/2X6X4)
- ZORO SELECT Foam Sheet, Water-Resistant Closed Cell, 12 in W, 24 in L, 1/8 in Thick, Black (ZUSAVFS3)
- ZORO SELECT Aluminum Bronze Round Bar (54r3-24)
- ZORO SELECT Aluminum Bronze Round Bar (54r1.5-24)
- ZORO SELECT Aluminum Bronze Rectangle Bar (25232_12_0)
- ZORO SELECT Aluminum Bronze Round Bar (54r.625-24)
- ZORO SELECT Bronze Hollowbar 932 (7928_13_0)
- ZORO SELECT Aluminum Bronze Round Bar (54r1.25-24)
- ZORO SELECT Aluminum Bronze Round Bar (54r1.25-36)
- Zoro Select Bronze Bar Stock