Shop All Bronze Bar Stock
Zoro Select
Bearing Bronze Rectangle Bar
Mfr # 25111_36_0
Zoro # G108563367
product price: $1,069.99
/ea
Free Shipping & Returns
$1,069.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Material Certificate Yes
- Standards ASTM B505
- Fabrication Cast
- Shape Rectangular Bar
- Yield Strength 20,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 25111_36_0
- Zoro # G108563367
- Country of Origin United States
- Category Bronze Bar Stock
Dimensions
Overall Width | 7 in |
Overall Length | 36 in |
Details
Item | 932 Bronze Rectangular Bar |
Includes Material Certificate | Yes |
Standards | ASTM B505 |
Fabrication | Cast |
Shape | Rectangular Bar |
Yield Strength | 20,000 psi |
Brinell Hardness | 65 |
Tolerance Rating | Oversized |
Material Grade | 932 |
Thickness Tolerance | Not Rated |
Material | Bronze |
Rockwell Hardness | B27 |
Thickness | 0.5 in |
System of Measurement | Inch |
Tensile Strength | 35,000 psi |
Mechanical Finish | Mill |
Description
932 Bronze Rectangular Bar, Material Bronze, Material Grade 932, Mechanical Finish Mill, Overall Length 36 in, Overall Width 7 in, Shape Rectangular Bar, Thickness 0.5 in, Yield Strength 20,000 psi, Rockwell Hardness B27, Thickness Tolerance Not Rated, Standards ASTM B505, Fabrication Cast, Tensile Strength 35,000 psi, Brinell Hardness 65, Includes Material Certificate Yes, System of Measurement Inch, Tolerance Rating Oversized
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E. JAMES Rubber, Gum, 3/16 In Th, 36 Inx10 Ft (387-3/16-10)
- ZORO SELECT Clear PETG Tube Stock 3 ft L, 1/4 in Inside Dia, 3/8 in Outside Dia (BULK-PT-PETG-74)
- ZORO SELECT Gray Polycarbonate Sheet Stock 48" L x 24" W x 0.177" Thick (BULK-PS-PCT-126)
- ZORO SELECT Foam Sheet, Crosslink, 12 in W, 12 in L, 1 in Thick, White (ZUSA-XPE-56)
- ZORO SELECT Aluminum Bronze Rectangle Bar (14298_12_0)
- ZORO SELECT Aluminum Bronze Round Bar (54r4-24)
- ZORO SELECT Aluminum Bronze Round Bar (54r1-72)
- ZORO SELECT Bearing Bronze Hollowbar 932 (14020_13_0)
- ZORO SELECT Aluminum Bronze Round Bar (54r1-24)
- ZORO SELECT Aluminum Bronze Round Bar (54r1.25-36)
- ONLINEMETALS 0.625" x 2.5" Aluminum Bronze Rectangle Bar 954 Cast Oversized (14322)
- Zoro Select Bronze Bar Stock