Shop All Bronze Bar Stock
Zoro Select
Bearing Bronze Rectangle Bar
Mfr # 25107_72_0
Zoro # G008563429
Free Shipping & Returns
$955.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 3 in
- Brinell Hardness 65
- Rockwell Hardness B27
- Material Bronze
- Material Grade 932
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 25107_72_0
- Zoro # G008563429
- Country of Origin United States
- Category Bronze Bar Stock
Dimensions
Overall Width | 3 in |
Overall Length | 6 ft |
Details
Item | 932 Bronze Rectangular Bar |
Brinell Hardness | 65 |
Rockwell Hardness | B27 |
Material | Bronze |
Material Grade | 932 |
Mechanical Finish | Mill |
Tolerance Rating | Oversized |
Standards | ASTM B505 |
Includes Material Certificate | Yes |
Tensile Strength | 35,000 psi |
Yield Strength | 20,000 psi |
Fabrication | Cast |
Shape | Rectangular Bar |
Thickness Tolerance | Not Rated |
System of Measurement | Inch |
Thickness | 0.5 in |
Description
932 Bronze Rectangular Bar, Material Bronze, Material Grade 932, Mechanical Finish Mill, Overall Length 6 ft, Overall Width 3 in, Yield Strength 20,000 psi, Thickness 0.5 in, Thickness Tolerance Not Rated, Standards ASTM B505, Fabrication Cast, Rockwell Hardness B27, Shape Rectangular Bar, Brinell Hardness 65, Includes Material Certificate Yes, System of Measurement Inch, Tensile Strength 35,000 psi, Tolerance Rating Oversized
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbon Steel Square Bar, 6 in L, 7/16 in W (18S.437-6)
- ZORO SELECT SS Plate 316, 12 in Overall W (316 SS0.024x12x121)
- ONLINEMETALS 0.375" Brass Round Bar 314-H02 Extruded (18181)
- ZORO SELECT Off-White HDPE Sheet Stock 48" L x 12" W x 0.125" Thick (1ZAK3)
- ZORO SELECT Bearing Bronze Hollowbar 932 (14020_13_0)
- ZORO SELECT Aluminum Bronze Round Bar (54r1.25-24)
- ZORO SELECT Aluminum Bronze Round Bar (54r4-24)
- ZORO SELECT Aluminum Bronze Rectangle Bar (14288_12_0)
- ZORO SELECT Aluminum Bronze Round Bar (54r3-36)
- ZORO SELECT Aluminum Bronze Rectangle Bar (14298_12_0)
- ZORO SELECT Aluminum Bronze Round Bar (54r.5-24)
- Zoro Select Bronze Bar Stock