Shop All Bronze Bar Stock
Zoro Select
Bearing Bronze Rectangle Bar
Mfr # 25107_13_0
Zoro # G608563423
product price: $172.99
/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Material Certificate Yes
- Material Bronze
- Overall Width 3 in
- System of Measurement Inch
- Thickness Tolerance Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 25107_13_0
- Zoro # G608563423
- Country of Origin United States
- Category Bronze Bar Stock
Dimensions
Overall Width | 3 in |
Overall Length | 13 in |
Details
Item | 932 Bronze Rectangular Bar |
Includes Material Certificate | Yes |
Material | Bronze |
System of Measurement | Inch |
Thickness Tolerance | Not Rated |
Mechanical Finish | Mill |
Thickness | 0.5 in |
Fabrication | Cast |
Yield Strength | 20,000 psi |
Tolerance Rating | Oversized |
Rockwell Hardness | B27 |
Material Grade | 932 |
Tensile Strength | 35,000 psi |
Shape | Rectangular Bar |
Brinell Hardness | 65 |
Standards | ASTM B505 |
Description
932 Bronze Rectangular Bar, Material Bronze, Material Grade 932, Mechanical Finish Mill, Overall Length 13 in, Overall Width 3 in, Yield Strength 20,000 psi, Thickness 0.5 in, Thickness Tolerance Not Rated, Standards ASTM B505, Fabrication Cast, Rockwell Hardness B27, Shape Rectangular Bar, Brinell Hardness 65, Includes Material Certificate Yes, System of Measurement Inch, Tensile Strength 35,000 psi, Tolerance Rating Oversized
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 2.5" x 2.5" x 0.125" Aluminum Angle 6063-T52 (23053)
- ZORO SELECT Black UHMW Sheet Stock 48" L x 12" W x 0.250" Thick (PS-UHMW-RCY-3)
- ZORO SELECT Black Acetal Rectangle Stock 12" L x 2" W x 1/2" Thick (BULK-PS-ACB-160)
- ZORO SELECT White PTFE Sheet Stock 6" L x 6" W x 0.250" Thick (G15-.25F-6X6)
- ZORO SELECT Aluminum Bronze Rectangle Bar (14288_12_0)
- ZORO SELECT Aluminum Bronze Round Bar (54r1.75-72)
- ZORO SELECT Bronze Hollowbar 932 (7928_13_0)
- ZORO SELECT Aluminum Bronze Round Bar (54r.5-24)
- ZORO SELECT Aluminum Bronze Round Bar (54r4-24)
- ZORO SELECT Aluminum Bronze Round Bar (54r3-36)
- Zoro Select Bronze Bar Stock