Shop All Bronze Bar Stock
Zoro Select
Bearing Bronze Rectangle Bar
Mfr # 25100_36_0
Zoro # G608563355
Free Shipping & Returns
$732.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fabrication Cast
- Includes Material Certificate Yes
- Thickness 0.25 in
- Mechanical Finish Mill
- Brinell Hardness 65
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 25100_36_0
- Zoro # G608563355
- Country of Origin United States
- Category Bronze Bar Stock
Dimensions
Overall Length | 36 in |
Overall Width | 8 in |
Details
Item | 932 Bronze Rectangular Bar |
Fabrication | Cast |
Includes Material Certificate | Yes |
Thickness | 0.25 in |
Mechanical Finish | Mill |
Brinell Hardness | 65 |
Material | Bronze |
Yield Strength | 20,000 psi |
Rockwell Hardness | B27 |
Thickness Tolerance | Not Rated |
Tensile Strength | 35,000 psi |
Standards | ASTM B505 |
System of Measurement | Inch |
Shape | Rectangular Bar |
Tolerance Rating | Oversized |
Material Grade | 932 |
Description
932 Bronze Rectangular Bar, Material Bronze, Material Grade 932, Mechanical Finish Mill, Overall Length 36 in, Overall Width 8 in, Shape Rectangular Bar, Thickness 0.25 in, Yield Strength 20,000 psi, Rockwell Hardness B27, Thickness Tolerance Not Rated, Standards ASTM B505, Fabrication Cast, Tensile Strength 35,000 psi, Brinell Hardness 65, Includes Material Certificate Yes, System of Measurement Inch, Tolerance Rating Oversized
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Alloy Steel Round Tube, 36" L, 0.313" Dia. (15329_36_0)
- ZORO SELECT Aluminum Sheet 5086, 4 ft Overall L (8107_24_48)
- FIBERGRATE Rod, ISO, Natural, 1 In Dia x 5 Ft L (870640)
- ZORO SELECT Flat Stock, Al, 6061, 1 1/4 x 1 1/2 In, 6 Ft (61F1.25X1.5-72)
- ZORO SELECT Aluminum Bronze Round Bar (54r1-24)
- ZORO SELECT Aluminum Bronze Round Bar (54r1.75-72)
- ZORO SELECT Bearing Bronze Hollowbar 932 (14020_13_0)
- ZORO SELECT Bronze Hollowbar 932 (10533_13_0)
- ZORO SELECT Aluminum Bronze Round Bar (54r.5-24)
- ZORO SELECT Aluminum Bronze Round Bar (54r.625-24)
- ONLINEMETALS 0.625" x 2.5" Aluminum Bronze Rectangle Bar 954 Cast Oversized (14322)
- Zoro Select Bronze Bar Stock