Shop All Bronze Bar Stock
Zoro Select
Bearing Bronze Hollowbar 932
Mfr # 8160_12_0
Zoro # G308447436
product price: $523.99
/ea
Free Shipping & Returns
$523.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 8160_12_0
- Zoro # G308447436
- Country of Origin United States
- Category Bronze Bar Stock
Details
Item | Bearing Bronze Hollowbar 932 |
Description
954 Bronze Round Tube, Material Bronze, Outside Diameter 5 1/2 in, Inside Diameter 4.5 in, Wall Thickness 0.5 in, Overall Length 12 in, Material Grade 954, Mechanical Finish Mill, Standards ASTM B505, Outside Diameter Tolerance +0.078 in/+0.110 in, Fabrication Cast, Yield Strength 32,000 psi, Rockwell Hardness B86, Shape Round Tube, System of Measurement Inch, Tensile Strength 85,000 psi, Tolerance Rating Oversized, Inside Diameter Tolerance -0.047 in/-0.109 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIBERGRATE Sq Tube, ISOFR, Gry, 1/8 Tx2 In OD Sq, 10 Ft (870940)
- ZORO SELECT Angle Stock, SS, 3/16In T, 1 1/2 In Leg, 7ft (4YTN5)
- ZORO SELECT Carbon Steel Rectangular Bar, 5' L, 1" W (1074/1075 SpS0.025x1x601)
- ZORO SELECT Square Bar Stock, Aluminum, 1/2 in Over. W (1113_48_0)
- ZORO SELECT Aluminum Bronze Round Bar (54r1.5-24)
- ZORO SELECT Bronze Hollowbar 932 (10533_13_0)
- ZORO SELECT Aluminum Bronze Round Bar (54r1-24)
- ZORO SELECT Aluminum Bronze Round Bar (54r1.75-72)
- ZORO SELECT Aluminum Bronze Rectangle Bar (14288_12_0)
- ZORO SELECT Aluminum Bronze Rectangle Bar (25232_12_0)
- ONLINEMETALS 1" x 3" Aluminum Bronze Rectangle Bar 954 Cast Oversized (14340)
- Zoro Select Bronze Bar Stock